701B - SPST 125V, 15A Time SW

Nsi

  • $47.41 (Each)
  • $47.41 (Each)

In-Stock: 2 available locally (Little Rock, AR) (change location)
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
701B
Manufacturer
Nsi
Manufacturer's Part Number
701B
Description
SPST 125V, 15A Time SW
Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPST Contact Configuration, 125 V, 20 A, 1 Pole, Screw Connection, Plastic, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261101211 / 7862611012116 / 00786261101211
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.41 (Each)
Stock Availability
Little Rock
2 (Check another store)
All Stores
18
Resources
Images
 
 
701B - Small Image
 
701B - Large Image
 
701B - Large Image
 
701B - Large Image
 
701B - Large Image
 
701B - Large Image
Specifications Sheets
 
 
701B - Specification Sheet
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
125 V
Current Rating
20 A
Material
Plastic
Poles
1
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
Description
SPST 125V,15A TIME SW
Product Type
Time Switch
Long Description
Time Switch, Plastic Enclosure Material, 24 h Time Setting Mode, 24 h Time Setting, SPST Contact Configuration, 125 V, 20 A, 1 Pole, Screw Connection, Plastic, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.4 lb
Features
24 Hour Wall Switch Timer 20A 125V White 30 Minute Tabs.
Short Description
Time Switch Plastic
Special Features
White 24 Hour In Wall Time Switch With Bypass Switch
extra long description
TORK 701B Mechanical Time Switch Wh
Additional Information
Enclosure Type
Indoor/Outdoor
Time Setting Mode
24 h
Maximum Time Setting
24 h
Contact Configuration
SPST
Connection Type
Screw
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+40 °C;+104 °F
Standards Met
cULus Listed
Made in USA
yes
action
SPST
Base
Wall Plate
Contact Rating
125
Timing Range
24 Hour
Number of Pins
48
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
701B
GTIN
00786261101211
UPC
786261101211
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Type
24 Hour In Wall Time Switch
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Porch or Patio Lighting;Interior Lighting;Pool;Entryway
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
environmental conditions
32 to + 104
Frequency Rating
60 Hz
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
2 View Store

Distribution Centers

Location Stock Available
DFW RDC
4 View Store

A-L

Location Stock Available
Brownwood
9 View Store
Lawton
2 View Store

M-Z

Location Stock Available
Wichita Falls
1 View Store

* All prices subject to change.

Begin Live Chat