MM710C - Tam Clear 1GANG 4 3/4" Deep W

Taymac

  • $31.40 (Each)
  • $31.40 (Each)

  • $157.00 (Per 5)

In-Stock: 3 available locally (Phoenix, AZ) ( change location)
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
MM710C
Manufacturer
Taymac
Manufacturer's Part Number
MM710C
Description
Tam Clear 1GANG 4 3/4" Deep W
Weatherproof Box, Polycarbonate Material, Clear, 1 Gang, Rectangular, Horizontal/Vertical, 3.79 In Length, 4.75 In Width, 5.54 In Height, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326104272 / 00092326104272
Weight per unit
0.514 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.40 (Each)
Standard Packaging
$157.00 (Per 5)
Stock Availability
Phoenix
3 (Check another store)
All Stores
155
Resources
Attachments
 
 
MM710C - Specification Sheet
Images
 
 
MM710C - Small Image
 
MM710C - Large Image
 
MM710C - Large Image
 
MM710C - Large Image
 
MM710C - Large Image
 
MM710C - Large Image
 
MM710C - Large Image
Other Links
 
 
MM710C - Other
 
MM710C - Other
 
MM710C - Other
 
MM710C - Other
 
MM710C - Other
 
MM710C - Other
 
MM710C - Other
Specifications Sheets
 
 
MM710C - Specification Sheet
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
Polycarbonate
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Depth
5.08
Height
5.54 in
Length
3.79 in
Width
4.75 in
Descriptions
Construction
Nonmetallic
Description
TAM CLEAR 1GANG 4 3/4" DEEP W
Extra Long Description
RACO MM710C 1G WP HOR/VER 16IN1 WIU
Features
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-in-1, 4-3/4 in. Deep, Clear
Long Description
Weatherproof Box, Polycarbonate Material, Clear, 1 Gang, Rectangular, Horizontal/Vertical, 3.79 in Length, 4.75 in Width, 5.54 in Height, 0.62 lb/EA
Product Type
Weatherproof Box
Short Description
Weatherproof Box, Polycarbonate, Clear, 1 Gang
Special Features
Patented Quick-Fit(TM) Keyhole Mounting System Allows Installation in Under a Minute;Includes Attached Gasket and Mounting Hardware;Base Configuration with Patented Knock-Out(TM) Technology for Custom Fitting;Lockable Tab
Additional Information
Enclosure Type
Nema 3R
Made In USA
yes
Mounting Type
Horizontal/Vertical
Package Quantity
5 SP
Packaging Type
Shrinkwrap
Pallet Quantity
480
Standards Met
UL Listed 2011 NEC(R) Compliant (article 406.8[B] [1])
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM710C
Sub Brand
TayMac(R)
GTIN
00092326104272
UPC
092326104272
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
5
Weight
0.62 lb/EA
Weight per each
0.514
Carton
1
Package
5
Uses, Certifications, and Standards
Application
In Use
Mounting
DEVICE
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MM710C.
Jump To:

Similar Items

Similar items are close alternatives to MM710C, though they may not be 100% alike.

Cross Referenced

These items are similar to MM710C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WP1150C Intermatic 00078275072831
WP1250C Intermatic 00078275072718
WCDIU1 O-Z Gedney 00687855030590
WCIU1 O-Z Gedney 00687855030583
WIUC10-DGL Legrand Pass & Seymour 00785007037074
WIUC10-WL Legrand Pass & Seymour 00785007037029
MM710C Raco 00092326104272
WTSG15A-C Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat