MD8M2 - Mal Cu MTR Pigtl Disc #8 Awg SZ2 Red

Color-Keyed

  • $48.32 (Each)
  • $48.32 (Each)

  • $289.94 (Per 6)

  • $2,899.35 (Per 60)

  • $4,832.25 (Per 100)

In-Stock: 66 available locally (Sweetwater, TX) ( change location)
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
MD8M2
Manufacturer
Color-Keyed
Manufacturer's Part Number
MD8M-2
Description
Mal Cu MTR Pigtl Disc #8 Awg SZ2 Red
Copper, Tin-Plated 600 V Motor Lead Disconnect (Male), 1 Line to 1 Load (2-Wire), Wire 8 Awg, Body Size 2, Die Color Red, Boot Mdboot-2.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210786841 / 5415022181197 / 00786210786841
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.32 (Each)
Carton
$289.94 (Per 6)
Standard Packaging
$2,899.35 (Per 60)
Stock Availability
Sweetwater
66 (Check another store)
Abilene
0
All Stores
72
Resources
Images
 
 
MD8M2 - Small Image
 
MD8M2 - Large Image
 
MD8M2 - Video
360 Images
 
 
MD8M2 - 360 Image
Other Links
 
 
MD8M2 - Other
 
MD8M2 - Other
Attachments
 
 
MD8M2 - Specification Sheet
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
Copper
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Descriptions
Description
MAL CU MTR PIGTL DISC #8 AWG SZ2 RED
Extra Long Description
TB MD8M-2 MLD MAL 1LOAD 8 BSZ 2 RED
Long Description
Copper, tin-plated 600 V motor lead disconnect (Male), 1 line to 1 load (2-wire), wire 8 AWG, body size 2, die color Red, boot MDBOOT-2.
Product Type
MLD Mal 1LOAD 8 BSZ 2 Red
Special Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot
Additional Information
Media
Yes
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
MD8M-2
GTIN
00786210786841
UPC
786210786841
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Motor Lead Male Disconnect
Packaging
Weight per each
0.07
Carton
6
Package
60
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72

Location search:

Greater Abilene Area

Location Stock Available
Sweetwater
66 View Store

Distribution Centers

Location Stock Available
Deer Park
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat