SPB14 - Scotchcode Pre-Printed Wire Marker Book SPB-14

3M

  • $36.90 (Each)
  • $36.90 (Each)

  • $184.50 (Per 5)

In-Stock: 2 available locally (Fort Smith, AR) ( change location)
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
SPB14
Manufacturer
3M
Manufacturer's Part Number
SPB14
Description
Scotchcode Pre-Printed Wire Marker Book SPB-14
Wire Marker Book, 20 to 30 LB/In (Steel);8 to 14 LB/In (Backing) Adhesion Strength, 42 LB/In Tensile Strength, 46 to 90 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 In Length, 0.22 In Width, 10 Mil Thickness, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007499633 / 00054007499633
Weight per unit
0.0256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.90 (Each)
Standard Packaging
$184.50 (Per 5)
Stock Availability
Fort Smith
2 (Check another store)
Springdale
16
All Stores
540
Resources
Images
 
 
SPB14 - Small Image
 
SPB14 - Large Image
 
SPB14 - Large Image
Attachments
 
 
SPB14 - Specification Sheet
Other Links
 
 
SPB14 - Other
 
SPB14 - Other
Brochures
 
 
SPB14 - Brochure
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
Vinyl Impregnated Cloth Film
Material, Color, and Finish
Backing Material
Vinyl Impregnated Cloth Film
Dimensions and Weight
Length
1.37 in
Thickness
10 mil;0.25 mm
Width
0.22 in
Descriptions
Description
SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-14
Extra Long Description
3M 7000132487 3M™ ScotchCode™ Pre-P
Features
3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book is ideal for marking electrical wires and terminal strips quickly. The marker in this handy book has vinyl impregnated cloth film with a top coat and a natural rubber adhesive. The marker has pre-printed numbers and symbols and withstands temperatures of 32 to 150 degrees F (0 to 66 degrees C).3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book has numbers and symbols printed with black ink on a white background. The individual character markers that are bound in the
Long Description
Wire Marker Book, 20 to 30 lb/in (Steel);8 to 14 lb/in (Backing) Adhesion Strength, 42 lb/in Tensile Strength, 46 to 90 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 in Length, 0.22 in Width, 10 mil Thickness, 0.13 lb/EA
Product Type
Wire Marker Book
Short Description
Wire Marker Book, Vinyl Impregnated Cloth Film, 1.37in L, 45 EACH,0-9,15 EACH,L1/T3
Special Features
Suitable to Mark Electrical Wires and Terminal Strips Quickly
Additional Information
Adhesion Strength
20 to 30 lb/in (Steel);8 to 14 lb/in (Backing)
Adhesive Material
Natural Rubber
Legend
46 to 90
Made In USA
yes
Maximum Operating Temperature
+150 °F;+66 °C
Minimum Operating Temperature
+32 °F;0 °C
Package Quantity
1 BG;5 CT
Standards Met
RoHS Compliant 2011/65/EU;ASTM D–1000
Tensile Strength
42 lb/in
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
SPB14
Sub Brand
3M(R)
GTIN
00054007499633
UPC
054007499633
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Pre-printed Books
Packaging
Weight
0.13 lb/EA
Weight per each
0.0256
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Marking Wire and Cable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SPB14.
Jump To:

Similar Items

Similar items are close alternatives to SPB14, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat