SPB14 - Scotchcode Pre-Printed Wire Marker Book SPB-14

3M

  • $34.80 (Each)
  • $34.80 (Each)

  • $174.00 (Per 5)

In-Stock: 5 available locally (Bentonville, AR) (change location)
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
SPB14
Manufacturer
3M
Manufacturer's Part Number
SPB14
Description
Scotchcode Pre-Printed Wire Marker Book SPB-14
Wire Marker Book, 20 to 30 LB/In (Steel);8 to 14 LB/In (Backing) Adhesion Strength, 42 LB/In Tensile Strength, 46 to 90 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 In Length, 0.22 In Width, 10 Mil Thickness, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007499633 / 00054007499633
Weight per unit
0.0256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.80 (Each)
Standard Packaging
$174.00 (Per 5)
Stock Availability
Bentonville
5 (Check another store)
Springdale
9
All Stores
676
Resources
Images
 
 
SPB14 - Small Image
 
SPB14 - Large Image
 
SPB14 - Large Image
Attachments
 
 
SPB14 - Specification Sheet
Brochures
 
 
SPB14 - Brochure
Other Links
 
 
SPB14 - Other
 
SPB14 - Other
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
Vinyl Impregnated Cloth Film
Material, Color, and Finish
Backing Material
Vinyl Impregnated Cloth Film
Dimensions and Weight
Length
1.37 in
Width
0.22 in
Thickness
10 mil;0.25 mm
Descriptions
Product Type
Wire Marker Book
Short Description
Wire Marker Book, Vinyl Impregnated Cloth Film, 1.37in L, 45 EACH,0-9,15 EACH,L1/T3
Long Description
Wire Marker Book, 20 to 30 lb/in (Steel);8 to 14 lb/in (Backing) Adhesion Strength, 42 lb/in Tensile Strength, 46 to 90 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 in Length, 0.22 in Width, 10 mil Thickness, 0.13 lb/EA
Features
3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book is ideal for marking electrical wires and terminal strips quickly. The marker in this handy book has vinyl impregnated cloth film with a top coat and a natural rubber adhesive. The marker has pre-printed numbers and symbols and withstands temperatures of 32 to 150 degrees F (0 to 66 degrees C).3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book has numbers and symbols printed with black ink on a white background. The individual character markers that are bound in the
Special Features
Suitable to Mark Electrical Wires and Terminal Strips Quickly
Description
SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-14
extra long description
3M 7000132487 3M™ ScotchCode™ Pre-P
Additional Information
Adhesive Material
Natural Rubber
adhesion strength
20 to 30 lb/in (Steel);8 to 14 lb/in (Backing)
Tensile Strength
42 lb/in
Legend
46 to 90
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+150 °F;+66 °C
package quantity
1 BG;5 CT
Standards Met
RoHS Compliant 2011/65/EU;ASTM D–1000
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
SPB14
sub brand
3M(R)
Brand
Minnesota Mining (3M)
GTIN
00054007499633
UPC
054007499633
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Pre-printed Books
Packaging
Weight
0.13 lb/EA
Weight per each
0.0256
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Marking Wire and Cable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SPB14.
Jump To:

Similar Items

Similar items are close alternatives to SPB14, though they may not be 100% alike.

Wire Marker Book, Vinyl Cloth Material, 46 - 90 Legend, 5-1/2 In Length, 3 In Wi...
  • Our Part #: WM4690
  • Bentonville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WM-46-90
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($392.80) ·
WM4690 - Abb Installation Products, Inc

Bentonville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.28

Each

QTY:
Each
Add
Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impre...
  • Our Part #: 44104
  • Bentonville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-104
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($127.05) ·
44104 - Ideal

Bentonville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.41

Each

QTY:
Each
Add
Stronghold PCMB-14 Pre-Printed Wire Marker Books Are Conveniently Pocket-Sized, ...
  • Our Part #: PCMB14
  • Bentonville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PCMB-14
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($314.00) ·
PCMB14 - Panduit Corporation

Bentonville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat