LB212 - 2-1/2" PVC Type LB Condulet

Cantex Inc.

  • $93.94 (Each)
  • $93.94 (Each)

  • $9,393.72 (Per 100)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)
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
LB212
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133669
Description
2-1/2" PVC Type LB Condulet
Cantex 5133669 Is A 2-1/2 In. Conduit Body Type LB Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700569737 / 00088700065475
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.94 (Each)
Carton
$93.94 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
644
Resources
Images
 
 
LB212 - Small Image
 
LB212 - Large Image
Other Links
 
 
LB212 - Other
 
LB212 - Other
Attachments
 
 
LB212 - Specification Sheet
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
2-1/2 in. Conduit Body Type LB;2 1/2
Descriptions
Description
2-1/2" PVC TYPE LB CONDULET
Extra Long Description
CTX 5133669 2 1/2 UL-LB ACCESS FTG
Features
CANTEX 5133669 is a 2-1/2 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Long Description
CANTEX 5133669 is a 2-1/2 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
2 1/2 Ul-LB Access FTG
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133669
GTIN
00088700065475
UPC
088700569737
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
2-1/2 in. Conduit Body Type LB
Trade Size
Trade Size
2 1/2
Packaging
Weight per each
3.75
Carton
1
Uses, Certifications, and Standards
Standard
UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 644

Location search:
These alternate items can be purchased instead of LB212.
Jump To:

Cross Referenced

These items are similar to LB212 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59206 Allied Tube & Conduit 00091111042027
5133669 Cantex 00088700065475
61340250 JM Eagle 00098179203025
PLBLA-250 Madison Electric 00784297760877
78146 Multi Fittings Corp 00622454781467
E986K Thomas & Betts 00034481065487
1147 Topaz 00751338232068
59206 Certaineed n/a
SLB70S Multi Fittings Corp n/a
ME986K Picoma Industries n/a

* All prices subject to change.

Begin Live Chat