5133837 - 3" SCH40 90D 24"R PVC Elbow

Cantex Inc.

  • $19.98 (Each)
  • $19.98 (Each)

In-Stock: 4 available locally (Temple, TX) ( change location)
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
5133837
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133837
Description
3" SCH40 90D 24"R PVC Elbow
90° Elbow, 3 In Trade Size, 37.75 In Length, 3.5 In Outside Diameter, 3.008 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.216 In Wall Thickness, 5.96 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700012646 / 00088700014541
Weight per unit
5.959 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.98 (Each)
Stock Availability
Temple
4 (Check another store)
Austin RDC
35
All Stores
715
Resources
Images
 
 
5133837 - Small Image
 
5133837 - Large Image
Attachments
 
 
5133837 - Specification Sheet
Other Links
 
 
5133837 - Other
 
5133837 - Other
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
37.75 in
Size
3 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow
Descriptions
Description
3" SCH40 90D 24"R PVC ELBOW
Extra Long Description
CTX 5133837 3 UL40 90 BND 24"R
Features
CANTEX 5133837 is a 3 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Long Description
90° Elbow, 3 in Trade Size, 37.75 in Length, 3.5 in Outside Diameter, 3.008 in Inside, 24 in Bend Radius, 90 ° Bend Angle, Gray, 0.216 in Wall Thickness, 5.96 lb/EA
Product Type
90° Elbow
Short Description
90° Elbow, 3 x 37.750 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
Additional Information
Bend Angle
90 °
Bend Radius
24 in
Color/Finish
Gray
For Use With
Ground/Buried
Inside Diameter
3.008 in
Made In USA
yes
Outside Diameter
3.5 in
Package Quantity
70 CT
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
Wall Thickness
0.216 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133837
GTIN
00088700014541
UPC
088700012646
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
3 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow
Trade Size
Trade Size
3
Packaging
Weight
5.96 lb/EA
Weight per each
5.959
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 715

Location search:
These alternate items can be purchased instead of 5133837.
Jump To:

Similar Items

Similar items are close alternatives to 5133837, though they may not be 100% alike.

Cross Referenced

These items are similar to 5133837 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133837 Cantex 00088700014541
PVC-3009024 Madison Electric 00784297804878
UA9DL Thomas & Betts 00034481227380
1438 Topaz 00751338500624
EL39024NM Eaton Crouse-Hinds n/a

* All prices subject to change.

Begin Live Chat