5133837 - 3" SCH40 90D 24"R PVC Elbow

PVC & Accessories

  • $34.96 (Each)
  • $34.96 (Each)

In-Stock: 13 available locally (Georgetown, TX) ( change location)
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
5133837
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133837
Description
3" SCH40 90D 24"R PVC Elbow
90° Elbow, 3 In Trade Size, 37.75 In Length, 3.5 In Outside Diameter, 3.008 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.216 In Wall Thickness, 5.96 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700012646 / 00088700014541
Weight per unit
5.959 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.96 (Each)
Stock Availability
Georgetown
13 (Check another store)
Austin RDC
53
All Stores
721
Resources
Images
 
 
5133837 - Small Image
 
5133837 - Large Image
Attachments
 
 
5133837 - Specification Sheet
Other Links
 
 
5133837 - Other
 
5133837 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
37.75 in
Size
3 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow
Descriptions
Features
CANTEX 5133837 is a 3 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
extra long description
CTX 5133837 3 UL40 90 BND 24"R
Special Features
Plain-End Connections are Solvent Weld
Product Type
90° Elbow
Long Description
90° Elbow, 3 in Trade Size, 37.75 in Length, 3.5 in Outside Diameter, 3.008 in Inside, 24 in Bend Radius, 90 ° Bend Angle, Gray, 0.216 in Wall Thickness, 5.96 lb/EA
Short Description
90° Elbow, 3 x 37.750 in, PVC, Gray
Description
3" SCH40 90D 24"R PVC ELBOW
Additional Information
outside diameter
3.5 in
Inside Diameter
3.008 in
Bend Radius
24 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.216 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
70 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133837
GTIN
00088700014541
UPC
088700012646
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
3 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow
Trade Size
Trade Size
3
Packaging
Weight
5.96 lb/EA
Weight per each
5.959
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 721

Location search:
These alternate items can be purchased instead of 5133837.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133837.

Cantex 5133837 Is A 3 In. X 90-Degree X 24 In. Radius Plain End Schedule 40 Spec...
  • Our Part #: 3ELL9024
  • Georgetown Availability: 13
  • Total Availability: In Stock
  • MFR Part #: 5133837
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.96) ·
3ELL9024 - PVC & Accessories

Georgetown Availability: In Stock

Total Availability: In Stock

Book Price

$34.96

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5133837, though they may not be 100% alike.

3" SCH40 90D 24"R PVC Elbow
  • MFR Part #: N/A
  • Manufacturer: UDS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.50) ·
40S309024B - Underground Supply West

Check local availability

Total Availability: In Stock

Book Price

$16.50

Each

QTY:
Each
Add
Cantex 5133837 Is A 3 In. X 90-Degree X 24 In. Radius Plain End Schedule 40 Spec...
  • Our Part #: 3ELL9024
  • Georgetown Availability: 13
  • Total Availability: In Stock
  • MFR Part #: 5133837
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.96) ·
3ELL9024 - PVC & Accessories

Georgetown Availability: In Stock

Total Availability: In Stock

Book Price

$34.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133837 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133837 Cantex 00088700014541
PVC-3009024 Madison Electric 00784297804878
UA9DL Thomas & Betts 00034481227380
1438 Topaz 00751338500624
EL39024NM Eaton Crouse-Hinds n/a

* All prices subject to change.

Begin Live Chat