TL4 - #4 Copper Mechanical Lug

Nsi

  • $5.30 (Each)
  • $5.30 (Each)

  • $530.19 (Per 100)

In-Stock: 13 available locally (Dodge City, KS) ( change location)
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
TL4
Manufacturer
Nsi
Manufacturer's Part Number
TL4
Description
#4 Copper Mechanical Lug
Terminal Lug, #4 Awg (Stranded);#14 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.125 In Overall Length, Screw Terminal, 600 V, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381005717 / 6623810057176 / 00662381005717
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.30 (Each)
Carton
$5.30 (Each)
Standard Packaging
$530.19 (Per 100)
Stock Availability
Dodge City
13 (Check another store)
West Wichita
112
All Stores
1,138
Resources
Images
 
 
TL4 - Small Image
 
TL4 - Large Image
 
TL4 - Large Image
Tech Bulletins
 
 
TL4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.125 in
Descriptions
Features
Copper Terminal Lug 4 - 14 AWG: Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Long Description
Terminal Lug, #4 AWG (Stranded);#14 AWG (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.125 in Overall Length, Screw Terminal, 600 V, 0.03 lb/EA
Short Description
Terminal Lug, Non-Insulated, 1.125 in Length, 600 V
Product Type
Terminal Lug
Special Features
Made of High Copper Alloy;Re-usable
Description
#4 COPPER MECHANICAL LUG
extra long description
NSI TL4 Terminal Lug Copper 4-14
Additional Information
for use with
Copper Wire
Maximum Conductor Size
#4 AWG (Stranded);#14 AWG (Solid)
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Standards Met
UL Listed E155274, 486A;cULus Listed
package quantity
100 CT
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
TL4
sub brand
NSI
Brand
Nsi Industries
GTIN
00662381005717
UPC
662381005717
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TL4.
Jump To:

Similar Items

Similar items are close alternatives to TL4, though they may not be 100% alike.

Copper Connector, #14 Awg (Solid) Conductor Size, #4 Awg (Stranded) Conductor Si...
  • MFR Part #: L70
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($402.99) ·
L70 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$4.03

Each

QTY:
Each
Add
Conductor Lug, #14 Awg (Stranded) Conductor Size, #4 Awg (Stranded) Conductor Si...
  • MFR Part #: KA4C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($948.00) ·
KA4C - Burndy LLC

Check local availability

Total Availability: Out of Stock

Book Price

$9.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TL4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LU-04 Anderson n/a
LU04 Anderson n/a
D 801 Greaves n/a
D-801 Greaves 00784491511206
CP-4 ILSCO 00783669030051
90552 Morris 00601986905527
TL4 NSi Industries 00662381005717
ML4-C Panduit n/a
ML4-CY Panduit 00074983596287
ML4T-C Panduit n/a
PNL-4/0 Penn-Union n/a
71005 Thomas & Betts n/a
L70 Thomas & Betts 00783786130023
ML 4 Thomas & Betts n/a
ML-4 Thomas & Betts n/a
GKA4C Burndy 00781810100998
KA-4C Burndy 00781810361405
D70 DOSSERT n/a
LU04 Hubbell Power Systems 00096359320562
CP6 ILSCO n/a
4TC NSi Industries 00662381005014
NSI4TC NSi Industries n/a
PML4Y Panduit n/a
PNL 4 Penn-Union 00785037507349
31005 Thomas & Betts n/a
E08074 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat