L70 - #4 Cu 1 Conduct. Lug

Blackburn Mechanical

  • $3.69 (Each)
  • $3.69 (Each)

  • $368.90 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
L70
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
L70
Description
#4 Cu 1 Conduct. Lug
Copper Connector, #14 Awg (Solid) Conductor Size, #4 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/8 In Overall Length, Screw Terminal, 600 V Ac, 0.03 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786130023 / 5414363129417 / 00783786130023
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Carton
$368.90 (Per 100)
Resources
Images
 
 
L70 - Small Image
 
L70 - Large Image
 
L70 - Large Image
 
L70 - Large Image
 
L70 - Large Image
360 Images
 
 
L70 - 360 Image
Attachments
 
 
L70 - Specification Sheet
Other Links
 
 
L70 - Other
Features
Terminal Type
Screw
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1-1/8 in
Descriptions
Product Type
Copper Connector
Long Description
Copper Connector, #14 AWG (Solid) Conductor Size, #4 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/8 in Overall Length, Screw Terminal, 600 V ac, 0.03 lb/EA
Short Description
Copper Connector, Non-Insulated, 1-1/8 in L, 600 VAC
Special Features
Cold Forged from Pure Electrolytic Copper with 99 Percent Conductivity
Description
#4 CU 1 CONDUCT. LUG
extra long description
ABB L70 CU 1COND 1HL MOUNT 14-4 SLO
Additional Information
Minimum Conductor Size
#14 AWG (Solid)
Maximum Conductor Size
#4 AWG (Stranded)
For Stud Size
9/32 in
Insulated/Non-Insulated
Non-Insulated
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
100 CT;1000 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
L70
sub brand
Blackburn
GTIN
00783786130023
UPC
783786130023
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Connectors
Packaging
Weight
0.03 lb/EA
Weight per each
0.033
Carton
100
Uses, Certifications, and Standards
standard
UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of L70.
Jump To:

Similar Items

Similar items are close alternatives to L70, though they may not be 100% alike.

Terminal Lug, #4 Awg (Stranded);#14 Awg (Solid) Conductor Size, Non-Insulated, C...
  • Our Part #: TL4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TL4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($470.93)
TL4 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.71

Each

QTY:
Each
Add
Cu Post Conn 4-14
  • Our Part #: ML4C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($234.65)
ML4C - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.35

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Conductor Lug, #14 Awg (Stranded) Conductor Size, #4 Awg (Stranded) Conductor Si...
  • Our Part #: KA4C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KA4C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($856.00)
KA4C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$8.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L70 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LU04 Anderson n/a
LU-04 Anderson n/a
GKA4C Burndy 00781810100998
KA4C Burndy 00781810361405
D70 DOSSERT n/a
FLC-4 Galvan Industries 00632591712620
D 801 Greaves n/a
D801 Greaves 00784491511206
LU04 Hubbell Power Systems 00096359320562
CP-4 ILSCO 00783669030051
CP6 ILSCO n/a
6923K62 MCMASTER CARR n/a
90552 Morris 00601986905527
TL4 NSi Industries 00662381005717
4TC NSi Industries 00662381005014
NSI4TC NSi Industries n/a
ML4-C Panduit n/a
ML4-CY Panduit 00074983596287
ML4T-C Panduit n/a
PML4Y Panduit n/a
PNL-4/0 Penn-Union n/a
PNL 4 Penn-Union 00785037507349
PLN-4 Penn-Union n/a
71005 Thomas & Betts n/a
L70 Thomas & Betts 00783786130023
ML 4 Thomas & Betts n/a
ML-4 Thomas & Betts n/a
31005 Thomas & Betts n/a
E08074 Thomas & Betts n/a
MLD 4 D Thomas & Betts n/a

* All prices subject to change.

false