PT500 - PT 500 Pin Term

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT500
Manufacturer
Nsi
Manufacturer's Part Number
PT500
Description
PT 500 Pin Term
Stranded Bi-Metallic Pin Terminal 500 MCM Stranded Bi-Metallic Pin Terminals Is Designed to Facilitate Termination Of Aluminum Conductors. Tin-Plated Stranded Copper Pin. Connector Bores Are Coated With Oxide Inhibitor. Supplied With Epdm Insulating Cover. Ul 486B Listed. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033123 / 6623810331238 / 00662381033123
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PT500 - Small Image
 
PT500 - Large Image
Other Links
 
 
PT500 - Other
 
PT500 - Other
Brochures
 
 
PT500 - Brochure
Tech Bulletins
 
 
PT500 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
connection
350 Pin
Voltage Rating
600 V
Material
Aluminum - Tin Plated Copper Pin
insulation
Plastisol Cover
Material, Color, and Finish
Finish
Aluminum
Color
Pink
Dimensions and Weight
Size
L=4.19 - OD=1.33 - ID=.759 - Pin Dia=.681
Descriptions
Product Type
Aluminum Pin Terminal Cu Pin 500 MCM
Description
PT 500 PIN TERM
extra long description
NSI PT500 Aluminum Pin Terminal Cu
Features
Stranded Bi-Metallic Pin Terminal 500 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Long Description
Stranded Bi-Metallic Pin Terminal 500 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Special Features
500 MCM (STR) - 350 CU Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
PT500
Brand
NSi
GTIN
00662381033123
UPC
662381033123
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Bi-Metallic Pin
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PT500.
Jump To:

Similar Items

Similar items are close alternatives to PT500, though they may not be 100% alike.

Aluminum Compression Pin Adapter, 500 Kcmil, 0.68" Plug Dia, 1.60" Plug Length, ...
  • Our Part #: AYP0500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AYPO500
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($874.10) ·
AYP0500 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$87.41

Each

QTY:
Each
Add
Solid Pin Terminal For Copper and Aluminum Conductors 500 MCM All-Aluminum Pin T...
  • Our Part #: PTS500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PTS500
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($40.84) ·
PTS500 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PT500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PT500506 Anderson n/a
AYP500 Burndy 00781810737743
PT 500 Greaves n/a
PT500 Greaves 00784491519240
ACM-500 ILSCO 00783669009248
90664 Morris 00601986906647
PT500 NSi Industries 00662381033123
PTS500 NSi Industries 00662381033628
BPC500-X Panduit 00074983913541
PA500 Penn-Union n/a
TP-500 Penn-Union 00785037679862
61965 Thomas & Betts 00786210619651
BMS 500 C Thomas & Betts 00783786709847
PA50 PA50-BB Thomas & Betts n/a
CPM 500 ILSCO n/a
CPM500 ILSCO 00783669008647
MPT 500 MAC n/a
PA50 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat