AYP0500 - 500 Al/Cu Offset Comp Terminal

Burndy

  • $91.77 (Each)
  • $91.77 (Each)

  • $917.70 (Per 10)
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
AYP0500
Manufacturer
Burndy
Manufacturer's Part Number
AYPO500
Description
500 Al/Cu Offset Comp Terminal
Aluminum Compression Pin Adapter, 500 Kcmil, 0.68" Plug Dia, 1.60" Plug Length, Al/Cu Rated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
781810738481 / 00781810738481
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.77 (Each)
Standard Packaging
$917.70 (Per 10)
Resources
Images
 
 
AYP0500 - Small Image
 
AYP0500 - Large Image
Attachments
 
 
AYP0500 - Specification Sheet
Brochures
 
 
AYP0500 - Brochure
Other Links
 
 
AYP0500 - Other
 
AYP0500 - Other
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
35 kV
Material
Aluminum
insulation
True
Material, Color, and Finish
Color Code
PINK
Finish
Tin-Plated
Descriptions
Product Type
Terminal
extra long description
BUR AYPO500 500KCMIL AL OFFSET HYPL
Description
500 AL/CU OFFSET COMP TERMINAL
Long Description
Aluminum Compression Pin Adapter, 500 kcmil, 0.68" Plug Dia, 1.60" Plug Length, Al/Cu Rated.
Special Features
Features: All-Aluminum Electro-Tin Plated design eliminates possible bi-metallic corrosion and provides shortest connector length design possible for easy installation in equipment with limited space. Solid electro-tin plated aluminum plug makes properly connection easily. Smooth surface on the solic EC plug provides greater area contact establishing excellent conductivity. Solid plug has equivalent cross-sectional area as current carrying equivalent copper wire permitting use of larger aluminum wire to co
Additional Information
pallet quantity
2960
Die Index
300
Conductor Type
CODE/FLEX
Insulation Type
Rubber
Manufacturer Information
Manufacturers Part Number
AYPO500
Brand
BURNDY
GTIN
00781810738481
UPC
781810738481
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Pin Adapters
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AYP0500.
Jump To:

Similar Items

Similar items are close alternatives to AYP0500, though they may not be 100% alike.

Solid Pin Terminal For Copper and Aluminum Conductors 500 MCM All-Aluminum Pin T...
  • Our Part #: PTS500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PTS500
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($43.32) ·
PTS500 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.32

Each

QTY:
Each
Add
Stranded Bi-Metallic Pin Terminal 500 MCM Stranded Bi-Metallic Pin Terminals Is ...
  • Our Part #: PT500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PT500
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PT500 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Terminati...
  • Our Part #: PT0500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PTO-500
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($698.88) ·
PT0500 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.89

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AYP0500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AYPO500 Burndy 00781810738481
ACO500 ILSCO 00783669009606
EOTP500C nVent-Thermal Management 00782856317975
PTO-500 NSi Industries 00662381033277
TPO500 Penn-Union 00785037680455
CEPO500 Hubbell Power Systems n/a

* All prices subject to change.

Begin Live Chat