PTS500 - 500 Pin Terminal

Nsi

  • $40.84 (Each)
  • $40.84 (Each)

  • $4,083.98 (Per 100)
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
PTS500
Manufacturer
Nsi
Manufacturer's Part Number
PTS500
Description
500 Pin Terminal
Solid Pin Terminal For Copper and Aluminum Conductors 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033628 / 6623810336288 / 00662381033628
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.84 (Each)
Carton
$40.84 (Each)
Resources
Images
 
 
PTS500 - Large Image
Other Links
 
 
PTS500 - Other
Tech Bulletins
 
 
PTS500 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
connection
350 Pin
Voltage Rating
600 V
Material
Aluminum
insulation
Plastisol Cover
Material, Color, and Finish
Color
Pink
Finish
Tin Plated
Dimensions and Weight
Size
L=3.07 - OD=1.31 - ID=.826 - Pin Dia=.680
Descriptions
Product Type
Aluminum Pin Terminal Al Pin 500 MCM
Description
500 PIN TERMINAL
extra long description
NSI PTS500 Aluminum Pin Terminal Al
Features
Solid Pin Terminal for Copper and Aluminum Conductors 500 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
500 MCM (STR) - 350 Pin Size
Long Description
Solid Pin Terminal for Copper and Aluminum Conductors 500 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
PTS500
Brand
NSi
GTIN
00662381033628
UPC
662381033628
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Solid Pin
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PTS500.
Jump To:

Similar Items

Similar items are close alternatives to PTS500, though they may not be 100% alike.

Aluminum Compression Pin Adapter, 500 Kcmil, 0.68" Plug Dia, 1.60" Plug Length, ...
  • Our Part #: AYP0500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AYPO500
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($917.70) ·
AYP0500 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$91.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PTS500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PT500506 Anderson n/a
AYP500 Burndy 00781810737743
PT 500 Greaves n/a
PT500 Greaves 00784491519240
ACM-500 ILSCO 00783669009248
90664 Morris 00601986906647
PT500 NSi Industries 00662381033123
PTS500 NSi Industries 00662381033628
BPC500-X Panduit 00074983913541
PA500 Penn-Union n/a
TP-500 Penn-Union 00785037679862
61965 Thomas & Betts 00786210619651
BMS 500 C Thomas & Betts 00783786709847
PA50 PA50-BB Thomas & Betts n/a
90982 Morris 00601986909822

* All prices subject to change.

Begin Live Chat