C30 - 3/0 Cu Long Barrel Compression Butt Splice

Nsi

  • $16.28 (Each)
  • $16.28 (Each)

  • $406.96 (Per 25)

  • $1,627.85 (Per 100)

In-Stock: 6 available locally (Lafayette, LA) (change location)
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
C30
Manufacturer
Nsi
Manufacturer's Part Number
C-3/0
Description
3/0 Cu Long Barrel Compression Butt Splice
Long Barrel Tinnedcoppersplice 3/0 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037572 / 6623810375720 / 00662381037572
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.28 (Each)
Carton
$16.28 (Each)
Standard Packaging
$406.96 (Per 25)
Stock Availability
Lafayette
6 (Check another store)
Alexandria
0
All Stores
293
Resources
Images
 
 
C30 - Small Image
 
C30 - Large Image
Tech Bulletins
 
 
C30 - Tech Bulletin
Other Links
 
 
C30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Orange
Finish
Tin Plated
Dimensions and Weight
Size
L=2.25 - OD=.620 - ID=.490
Descriptions
Description
3/0 CU LONG BARREL COMPRESSION BUTT SPLICE
Features
Long Barrel Tinned Copper Splice 3/0 AWG: Long Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Long Barrel TinnedCopperSplice 3/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
3/0 AWG (STR) - CU Splice
extra long description
NSI C-3/0 3/0 AWG Copper Long Barre
Product Type
3/0 Awg Copper Long Barrel Splice - Orange
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
C-3/0
GTIN
00662381037572
UPC
662381037572
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight per each
0.15
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C30.
Jump To:

Similar Items

Similar items are close alternatives to C30, though they may not be 100% alike.

Copper Two-Way Splice, Long Barrel, Max 354KV, Wire Size 3/0 Awg, Length 2.25 In...
  • Our Part #: 54811
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54811
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($147.69) · 100 ($1,476.94) ·
54811 - Abb Installation Products, Inc

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.77

Each

QTY:
Each
Add
3/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV,...
  • Our Part #: YS27
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS27
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($297.40) ·
YS27 - Burndy LLC

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.74

Each

QTY:
Each
Add
The SCS3/0-X Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrel...
  • Our Part #: SCS30X
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS3/0-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 40 ($582.17) ·
SCS30X - Panduit Corporation

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11006 3M Electrical Products 00054007127826
11007 3M Electrical Products 00054007128083
03LBS Amprobe n/a
VHS-3/0 Anderson n/a
VHS30 Anderson n/a
YS27 Burndy 00781810507704
DPC17 DOSSERT n/a
CSH3/0 ESP n/a
CSS3/0R FRANKEL n/a
CSL-3/0 Galvan Industries 00632591712132
C 30 Greaves n/a
C30 Greaves 00784491130124
C-3/0 Greaves n/a
VHS3/0 Hubbell Power Systems n/a
CSL3/0 Ideal Industries n/a
CTL-3/0 ILSCO 00783669128154
MRC3/0 MAC n/a
94524 Morris 00601986945240
C-3/0 NSi Industries 00662381037572
SCL3/0-X Panduit 00074983904358
SCS3/0-X Panduit 00074983903351
SCL3/0 Panduit n/a
BBCU-3/0 Penn-Union 00785037215121
54811 Thomas & Betts 00786210548111
C 3/0 Thomas & Betts 00783786716944
CU30 Thomas & Betts 00783786132218
54011 Thomas & Betts 00786210540115
C-3/0 D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat