C30 - 3/0 Cu Long Barrel Compression Butt Splice

Nsi

  • $16.28 (Each)
  • $16.28 (Each)

  • $406.96 (Per 25)

  • $1,627.85 (Per 100)

In-Stock: 11 available locally (Tulsa, OK) (change location)
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
C30
Manufacturer
Nsi
Manufacturer's Part Number
C-3/0
Description
3/0 Cu Long Barrel Compression Butt Splice
Long Barrel Tinnedcoppersplice 3/0 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037572 / 6623810375720 / 00662381037572
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.28 (Each)
Carton
$16.28 (Each)
Standard Packaging
$406.96 (Per 25)
Stock Availability
Tulsa
11 (Check another store)
All Stores
283
Resources
Images
 
 
C30 - Small Image
 
C30 - Large Image
Tech Bulletins
 
 
C30 - Tech Bulletin
Other Links
 
 
C30 - Other
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
Copper
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Orange
Finish
Tin Plated
Dimensions and Weight
Size
L=2.25 - OD=.620 - ID=.490
Descriptions
Description
3/0 CU LONG BARREL COMPRESSION BUTT SPLICE
Features
Long Barrel Tinned Copper Splice 3/0 AWG: Long Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
extra long description
NSI C-3/0 3/0 AWG Copper Long Barre
Product Type
3/0 Awg Copper Long Barrel Splice - Orange
Long Description
Long Barrel TinnedCopperSplice 3/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
3/0 AWG (STR) - CU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
C-3/0
GTIN
00662381037572
UPC
662381037572
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight per each
0.15
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C30.
Jump To:

Similar Items

Similar items are close alternatives to C30, though they may not be 100% alike.

Copper Two-Way Splice, Long Barrel, Max 354KV, Wire Size 3/0 Awg, Length 2.25 In...
  • Our Part #: 54811
  • Tulsa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54811
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($147.69) · 100 ($1,476.94) ·
54811 - Abb Installation Products, Inc

Tulsa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.77

Each

QTY:
Each
Add
3/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV,...
  • Our Part #: YS27
  • Tulsa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS27
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($297.40) ·
YS27 - Burndy LLC

Tulsa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.74

Each

QTY:
Each
Add
The SCS3/0-X Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrel...
  • Our Part #: SCS30X
  • Tulsa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS3/0-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 40 ($582.17) ·
SCS30X - Panduit Corporation

Tulsa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11006 3M Electrical Products 00054007127826
11007 3M Electrical Products 00054007128083
03LBS Amprobe n/a
VHS-3/0 Anderson n/a
VHS30 Anderson n/a
YS27 Burndy 00781810507704
DPC17 DOSSERT n/a
CSH3/0 ESP n/a
CSS3/0R FRANKEL n/a
CSL-3/0 Galvan Industries 00632591712132
C 30 Greaves n/a
C30 Greaves 00784491130124
C-3/0 Greaves n/a
VHS3/0 Hubbell Power Systems n/a
CSL3/0 Ideal Industries n/a
CTL-3/0 ILSCO 00783669128154
MRC3/0 MAC n/a
94524 Morris 00601986945240
C-3/0 NSi Industries 00662381037572
SCL3/0-X Panduit 00074983904358
SCS3/0-X Panduit 00074983903351
SCL3/0 Panduit n/a
BBCU-3/0 Penn-Union 00785037215121
54811 Thomas & Betts 00786210548111
C 3/0 Thomas & Betts 00783786716944
CU30 Thomas & Betts 00783786132218
54011 Thomas & Betts 00786210540115
C-3/0 D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat