54811 - 3/0 2WAY Cop Conn

Color-Keyed

  • $13.52 (Each)
  • $13.52 (Each)

  • $135.21 (Per 10)

  • $1,352.14 (Per 100)
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
54811
Manufacturer
Color-Keyed
Manufacturer's Part Number
54811
Description
3/0 2WAY Cop Conn
Copper Two-Way Splice, Long Barrel, Max 354KV, Wire Size 3/0 Awg, Length 2.25 Inches, Diameter 0.65 Inch, Tin Plated, Die Code Orange, Die Color Code Orange
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210548111 / 5414363110781 / 00786210548111
Weight per unit
0.091 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.52 (Each)
Carton
$135.21 (Per 10)
Standard Packaging
$1,352.14 (Per 100)
Resources
Images
 
 
54811 - Small Image
 
54811 - Large Image
 
54811 - Large Image
 
54811 - Large Image
 
54811 - Large Image
360 Images
 
 
54811 - 360 Image
Attachments
 
 
54811 - Specification Sheet
Other Links
 
 
54811 - Other
 
54811 - Other
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
600 V
Material
Copper
insulation
None
Material, Color, and Finish
Color
Orange
Finish
Tin-Plated
Descriptions
Description
3/0 2WAY COP CONN
Product Type
2WAY Cu Splice Conn LNGBRL 3/0 Org
extra long description
ABB 54811 2WAY CU SPLICE CONN LNGBR
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Long Description
Copper Two-Way Splice, Long Barrel, Max 354kV, Wire Size 3/0 AWG, Length 2.25 Inches, Diameter 0.65 Inch, Tin Plated, Die Code Orange, Die Color Code Orange
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54811
GTIN
00786210548111
UPC
786210548111
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Splice Connector
Packaging
Weight per each
0.091
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
standard
UL E9809, CSA 4503 / UL E9809, CSA 4503
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54811.
Jump To:

Similar Items

Similar items are close alternatives to 54811, though they may not be 100% alike.

Long Barrel Tinnedcoppersplice 3/0 Awg Long Barrel Tinned Coppersplices Is A Typ...
  • Our Part #: C30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-3/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($362.18) ·
C30 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.49

Each

QTY:
Each
Add
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 3/0 Awg, T...
  • Our Part #: 54511
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54511
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($70.84) ·
54511 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.08

Each

QTY:
Each
Add
3/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV,...
  • Our Part #: YS27
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS27
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($281.80) ·
YS27 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.18

Each

QTY:
Each
Add
The SCS3/0-X Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrel...
  • Our Part #: SCS30X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS3/0-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 40 ($528.45) ·
SCS30X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54811 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11006 3M Electrical Products 00054007127826
11007 3M Electrical Products 00054007128083
03LBS Amprobe n/a
VHS-3/0 Anderson n/a
VHS30 Anderson n/a
YS27 Burndy 00781810507704
DPC17 DOSSERT n/a
DPC-17 DOSSERT n/a
CSH3/0 ESP n/a
CSS3/0R FRANKEL n/a
C 30 Greaves n/a
C30 Greaves 00784491130124
VHS3/0 Hubbell Power Systems n/a
VHS-3/0 Hubbell Power Systems n/a
CSL3/0 Ideal Industries n/a
CTL-3/0 ILSCO 00783669128154
MRC3/0 MAC n/a
94524 Morris 00601986945240
C-3/0 NSi Industries 00662381037572
SCL3/0-X Panduit 00074983904358
SCS3/0-X Panduit 00074983903351
SCL3/0 Panduit n/a
BBCU-3/0 Penn-Union 00785037215121
CU30 Thomas & Betts 00783786132218
54811 Thomas & Betts 00786210548111
C 3/0 Thomas & Betts 00783786716944
54011 Thomas & Betts 00786210540115
3108 Topaz 00751338410879

* All prices subject to change.

Begin Live Chat