U17970K3LK2L - 320A 1PH Ug 4T LVR Bypass Meter Socket

Milbank

  • $401.52 (Each)
  • $401.52 (Each)

In-Stock: 2 available locally (Sulphur Springs, TX) ( change location)
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
U17970K3LK2L
Manufacturer
Milbank
Manufacturer's Part Number
U1797-O-K3L-K2L
Description
320A 1PH Ug 4T LVR Bypass Meter Socket
Meter Socket, 320 A, 30 In Overall Height, 15 In Overall Width, 4-7/8 In Overall Length, Surface Mount, 1 Phase, Plain Top Hub, 4 Jaws, 4 Wires, 600 V Ac, #4 Awg to 600 Kcmil;1/0 Awg to 250 Kcmil;#6 Awg to 350 Kcmil Wire Size, Underground Feed, 32.4 LB
Slang Terms
Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572301726 / 00784572301726
Weight per unit
32.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$401.52 (Each)
Stock Availability
Sulphur Springs
2 (Check another store)
Tyler
9
All Stores
89
Resources
Images
 
 
U17970K3LK2L - Small Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
Attachments
 
 
U17970K3LK2L - Specification Sheet
Other Links
 
 
U17970K3LK2L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
320 Continuous Ampere
Current Rating
320 A
Insulation
Glass Polyester
Number Of Phases
1
Number Of Wires
4
Phase
1 Phase
Voltage Rating
600 V ac
Wire Size
#4 AWG to 600 kcmil;1/0 AWG to 250 kcmil;#6 AWG to 350 kcmil
Dimensions and Weight
Overall Length
4-7/8 in
Size
4.844L x 15W x 30H
Descriptions
Description
320A 1PH UG 4T LVR BYPASS METER SOCKET
Extra Long Description
MILB U1797-O-K3L-K2L 320A 4T RL SWY
Features
4 Terminal Ringless Plain Top Lever Bypass Single Connector Locking 4-600kcmil Double Connector Locking 6-350kcmil
Long Description
Meter Socket, 320 A, 30 in Overall Height, 15 in Overall Width, 4-7/8 in Overall Length, Surface Mount, 1 Phase, Plain Top Hub, 4 Jaws, 4 Wires, 600 V ac, #4 AWG to 600 kcmil;1/0 AWG to 250 kcmil;#6 AWG to 350 kcmil Wire Size, Underground Feed, 32.4 lb
Product Type
Meter Socket
Short Description
Meter Socket, 320 A, 600VAC, #4 AWG to 600 kcmil;1/0 AWG to 250 kcmil;#6 AWG to 350 kcmil
Also Known As...
Meter Socket
Additional Information
Accessory Type
Meter Socket
Bypass Type
Lever Bypass
Cable Entry
Underground
Cutout Size
No Main Breaker
Enclosure Type
Nema 3R
Feed Type
Overhead/underground
Hub Type
Plain Top
Mounting Type
Surface Mount
Overall Height
30 in
Overall Width
15 in
Package Quantity
1 CT;12 PK
Standards Met
Ul Listed
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U1797-O-K3L-K2L
GTIN
00784572301726
UPC
784572301726
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
32.4 lb
Weight per each
32.4
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Frequency Rating
60 Hertz
Mounting
Surface Mount
Standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat