U17970K3LK2L - 320A 1PH Ug 4T LVR Bypass Meter Socket

Milbank

  • $401.52 (Each)
  • $401.52 (Each)
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
U17970K3LK2L
Manufacturer
Milbank
Manufacturer's Part Number
U1797-O-K3L-K2L
Description
320A 1PH Ug 4T LVR Bypass Meter Socket
Meter Socket, 320 A, 30 In Overall Height, 15 In Overall Width, 4-7/8 In Overall Length, Surface Mount, 1 Phase, Plain Top Hub, 4 Jaws, 4 Wires, 600 V Ac, #4 Awg to 600 Kcmil;1/0 Awg to 250 Kcmil;#6 Awg to 350 Kcmil Wire Size, Underground Feed, 32.4 LB
Slang Terms
Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572301726 / 00784572301726
Weight per unit
32.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$401.52 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
111
Resources
Images
 
 
U17970K3LK2L - Small Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
 
U17970K3LK2L - Large Image
Attachments
 
 
U17970K3LK2L - Specification Sheet
Other Links
 
 
U17970K3LK2L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat