CPHBAL013MV0LTSW - 89W/115W/140W Led High Bay 4K/5K 12000-18000LM

Lithonia Lighting

  • $192.69 (Each)
  • $192.69 (Each)

In-Stock: 5 available locally (San Antonio, TX) ( change location)
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
CPHBAL013MV0LTSW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPHB ALO13 MVOLT SWW9 80CRI DW
Description
89W/115W/140W Led High Bay 4K/5K 12000-18000LM
The Compact Pro High Bay By Lithonia Lighting (CPHB) Is The Budget-Oriented High Bay Designed For Contractors From The Ground Up. It’S The Most Compact High Bay On The Market, Making It Easier and Quicker to Install. Built With Quality to Last and Performance to Get The Job Done.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
196183428561 / 00196183428561
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.69 (Each)
Stock Availability
San Antonio
5 (Check another store)
San Antonio RDC
7
All Stores
236
Resources
Images
 
 
CPHBAL013MV0LTSW - Small Image
 
CPHBAL013MV0LTSW - Large Image
 
CPHBAL013MV0LTSW - Large Image
 
CPHBAL013MV0LTSW - Large Image
 
CPHBAL013MV0LTSW - Large Image
 
CPHBAL013MV0LTSW - Large Image
 
CPHBAL013MV0LTSW - Large Image
 
CPHBAL013MV0LTSW - Large Image
Attachments
 
 
CPHBAL013MV0LTSW - Specification Sheet
Other Links
 
 
CPHBAL013MV0LTSW - Other
 
CPHBAL013MV0LTSW - Other
 
CPHBAL013MV0LTSW - Other
 
CPHBAL013MV0LTSW - Other
 
CPHBAL013MV0LTSW - Other
 
CPHBAL013MV0LTSW - Other
 
CPHBAL013MV0LTSW - Other
 
CPHBAL013MV0LTSW - Other
 
CPHBAL013MV0LTSW - Other
Brochures
 
 
CPHBAL013MV0LTSW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Aluminum
Shape
Rectangular
Voltage Rating
120-277
Wattage
138
Material, Color, and Finish
Color
White
Finish
Gloss
Lens Color
Clear
Lens Material
Acrylic
Style
Traditional
Dimensions and Weight
Height
2.4
Length
14.4
Width
11.5
Descriptions
Construction
New Construction,Remodel
Description
89W/115W/140W LED HIGH BAY 4K/5K 12000-18000LM
Extra Long Description
LITH CPHB ALO13 MVOLT SWW9 80CRI DW
Features
Contractor Select
Long Description
The Compact Pro High Bay by Lithonia Lighting (CPHB) is the budget-oriented high bay designed for contractors from the ground up. It’s the most compact high bay on the market, making it easier and quicker to install. Built with quality to last and performance to get the job done.
Product Type
High Bay
Additional Information
Average Life
100
Dimensions
14.4x11.5x2.4 IN
Hardware
Yes
Lumens
Switchable
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPHB ALO13 MVOLT SWW9 80CRI DW
GTIN
00196183428561
UPC
196183428561
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
Environmental Conditions
Indoor
Mounting
Pendant,Surface,Suspended
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CPHBAL013MV0LTSW.
Jump To:

Similar Items

Similar items are close alternatives to CPHBAL013MV0LTSW, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat