Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
CPHBAL013MV0LTSW |
CPHB18LMMV0LT40K |
Manufacturer Number |
CPHB ALO13 MVOLT SWW9 80CRI DWH |
CPHB 18LM MVOLT 40K |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00196183428561 |
00194994608295 |
Weight per package |
7 (lbs/each) |
7 (lbs/each) |
Description |
CPHBAL013MV0LTSW 89W/115W/140W Led High Bay 4K/5K 12000-18000LM
The Compact Pro High Bay By Lithonia Lighting (CPHB) Is The Budget-Oriented High Bay Designed For Contractors From The Ground Up. It’S The Most Compact High Bay On The Market, Making It Easier and Quicker to Install. Built With Quality to Last and Performance to Get The Job Done.
|
CPHB18LMMV0LT40K 134W Led High Bay 4K 18, 000LM 120-277V
The Compact Pro High Bay By Lithonia Lighting® Delivers An Industrial-Grade Lighting Solution In An Exceptionally Compact Fixture That Provides For Cheaper Shipping, Condensed Storage, and Quicker Installation. Built With Quality to Last and Performance to Get The Job Done At An Affordable Price For An Base-Level Product.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$192.69 (Each) |
$171.88 (Each) |
Carton/Reel |
$192.69 (1 Each) |
$171.88 (1 Each) |
Standard Packaging/Reel |
$192.69 (1 Each) |
$171.88 (1 Each) |
|
connection |
- |
Hardwired |
Lamp Included |
Yes |
Yes |
Lamp Type |
LED - Static |
LED - Static |
Material |
Aluminum |
Aluminum |
Shape |
Rectangular |
Rectangular |
Voltage Rating |
120-277 |
120-277 |
Wattage |
138 |
133 |
|
Color |
White |
White |
color rendering index (cri) |
80 |
80 |
color temperature |
Variable |
4000 |
Finish |
Gloss |
Gloss |
Lens Color |
Clear |
Clear |
Lens Material |
Acrylic |
Acrylic |
Style |
Traditional |
Traditional |
|
Height |
2.4 |
2.3 |
Length |
14.4 |
14.4 |
Size |
- |
14.4x11.5x2.3 IN |
Width |
11.5 |
11.5 |
|
Construction |
New Construction,Remodel |
New Construction,Remodel |
Description |
89W/115W/140W LED HIGH BAY 4K/5K 12000-18000LM |
134W LED HIGH BAY 4K 18,000LM 120-277V |
extra long description |
LITH CPHB ALO13 MVOLT SWW9 80CRI DW |
LITH CPHB 18LM MVOLT 40K Compact Pr |
Features |
Contractor Select |
Contractor Select |
Long Description |
The Compact Pro High Bay by Lithonia Lighting (CPHB) is the budget-oriented high bay designed for contractors from the ground up. It’s the most compact high bay on the market, making it easier and quicker to install. Built with quality to last and performance to get the job done. |
The Compact Pro High Bay by Lithonia Lighting® delivers an industrial-grade lighting solution in an exceptionally compact fixture that provides for cheaper shipping, condensed storage, and quicker installation. Built with quality to last and performance to get the job done at an affordable price for an base-level product. |
Product Type |
High Bay |
High Bay |
|
average life |
100 |
100 |
dimensions |
14.4x11.5x2.4 IN |
14.4 x 11.5 x 2.3 |
Fixture Type |
- |
HIGH BAY |
Hardware |
Yes |
Yes |
lumens |
Switchable |
18,000 |
media |
Yes |
Yes |
Power Source |
Hardwired |
Hardwired |
Warranty |
5 |
5 |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
CPHB ALO13 MVOLT SWW9 80CRI DW |
CPHB 18LM MVOLT 40K |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
- |
HIGH BAY |
|
Application |
Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses |
Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses |
environmental conditions |
Indoor |
Indoor |
Mounting |
Pendant,Surface,Suspended |
Pendant,Surface,Suspended |
standard |
CSADLC Premium |
CSADLC Premium |