2006S - Copper Splice Cap Crimp Conn, 18-10 Awg, 100/Bag

Buchanan

  • $30.22 (Per 100)
  • $0.30 (Each)

  • $30.22 (Per 100)

  • $302.20 (Per 1,000)

In-Stock: 1,300 available locally (Pampa, TX) ( change location)
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
2006S
Manufacturer
Buchanan
Manufacturer's Part Number
2006S
Description
Copper Splice Cap Crimp Conn, 18-10 Awg, 100/Bag
Splice Cap, (2) #18 Awg Conductor Size, (4) #12 Awg Conductor Size, Copper (Sleeves) Conductor Material, Crimp Terminal, 600 V Ac
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
781789450056 / 0781789450056 / 00781789450056
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.30 (Each)
Carton
$30.22 (Per 100)
Standard Packaging
$302.20 (Per 1,000)
Stock Availability
Pampa
1,300 (Check another store)
Amarillo
300
All Stores
64,600
Resources
Images
 
 
2006S - Small Image
 
2006S - Large Image
 
2006S - Large Image
Specifications Sheets
 
 
2006S - Specification Sheet
Brochures
 
 
2006S - Brochure
Other Links
 
 
2006S - Other
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
Copper Sleeves
Terminal Type
Crimp
Voltage Rating
600
Material, Color, and Finish
Conductor Material
Copper (Sleeves)
Finish
Zinc-Plated, Tin-Plated Steel Sleeves
Descriptions
Description
COPPER SPLICE CAP CRIMP CONN, 18-10 AWG, 100/BAG
Extra Long Description
IDEAL 2006S SPL CAP (100 BAG)
Features
Designed for making fast, permanent, pressure-type connectionsSolid copper sleeves require less crimping pressure and resistn corrosion in harsh environmentsUL 486S Listed and CSA C22.2 #188 Certified: comply with Federal Specification W-S-61D
Long Description
Splice Cap, (2) #18 AWG Conductor Size, (4) #12 AWG Conductor Size, Copper (Sleeves) Conductor Material, Crimp Terminal, 600 V ac
Product Type
Splice Cap
Short Description
Copper Splice Cap Crimp Connectors, 50/Bag
Special Features
For #18 to #10 AWG Wire
Additional Information
For Stud Size
#18 to #10 AWG
For Use With
#18 to #10 AWG Wires;Buchanan C24 Crimp Tool
Made In USA
yes
Maximum Conductor Size
(4) #12 AWG
Maximum Voltage Rating
600 V ac
Minimum Conductor Size
(2) #18 AWG
Package Quantity
100 BG
Standards Met
CSA;UL Listed;RoHS;CU/CU Only
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
2006S
GTIN
00781789450056
UPC
781789450056
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Splice Cap
Availability
Minimum Qty
100
Packaging
Weight per each
0.2
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
For Buchanan C24 Crimp Tool And Designed For Fast, Permanent, Pressure-Type Connections
Standard
CSA, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 64,600

Location search:
These alternate items can be purchased instead of 2006S.
Jump To:

Similar Items

Similar items are close alternatives to 2006S, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat