RR2KPUAC120V - Relay Plug-In DPDT 10A 120vac

IDC

  • $72.97 (Each)
  • $72.97 (Each)

  • $729.70 (Per 10)

In-Stock: 4 available locally (Jacksonville, TX) ( change location)
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
RR2KPUAC120V
Manufacturer's Part Number
Description
Relay Plug-In DPDT 10A 120vac
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630019906
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.97 (Each)
Standard Packaging
$729.70 (Per 10)
Stock Availability
Jacksonville
4 (Check another store)
Nacogdoches
0
All Stores
96
Resources
Images
 
 
RR2KPUAC120V - Small Image
 
RR2KPUAC120V - Large Image
Specifications Sheets
 
 
RR2KPUAC120V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Shape
Rectangular
Terminal Type
Pin
Voltage Rating
120 V ac
Material, Color, and Finish
Contact Material
Silver
Descriptions
Description
RELAY PLUG-IN DPDT 10A 120VAC
Long Description
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 11 - Pins, 2.2 VA (60 Hz);2.4 VA (50 Hz) Power Rating, RR2KP Series, Rectangular Shape, cRU US;CSA Certified Standards Met, Pin Terminal Type, 120 V ac Voltage Rating, 170 g Weight
Product Type
Plug-In Relay
Short Description
Plug-In Relay, DPDT
Additional Information
Connection Type
Plug-In
Contact Configuration
DPDT
Made In USA
yes
Mounting Type
Plug in Mount
Number Of Pins
11
Power Rating
2.4 VA (50 Hz);2.2 VA (60 Hz)
Standards Met
cRU US;CSA Certified
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
RR2KP-UAC120V
Series
RR2KP
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
170 g
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 96

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
4 View Store

Distribution Centers

Location Stock Available
Longview
20 View Store
These alternate items can be purchased instead of RR2KPUAC120V.
Jump To:

Similar Items

Similar items are close alternatives to RR2KPUAC120V, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat