2501WB0X - Lampholder FL DBL Contact Plunger WH

Eaton

  • $13.45 (Each)
  • $13.45 (Each)

  • $134.51 (Per 10)

  • $1,345.08 (Per 100)

In-Stock: 8 available locally (Jasper, TX) ( change location)
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
2501WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2501W-BOX
Description
Lampholder FL DBL Contact Plunger WH
Fluorescent Lampholder, Plunger Base, T12 Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 2.31 In Height, 1.44 In Width
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664494758 / 00032664494758
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.45 (Each)
Carton
$134.51 (Per 10)
Standard Packaging
$1,345.08 (Per 100)
Stock Availability
Jasper
8 (Check another store)
Nacogdoches
46
All Stores
1,296
Resources
Attachments
 
 
2501WB0X - Specification Sheet
Images
 
 
2501WB0X - Small Image
 
2501WB0X - Large Image
 
2501WB0X - Large Image
 
2501WB0X - Large Image
 
2501WB0X - Large Image
Other Links
 
 
2501WB0X - Other
 
2501WB0X - Other
 
2501WB0X - Other
Brochures
 
 
2501WB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
T12 Fluorescent
Material
Thermoset Plastic
Terminal Type
Push in Wire
Voltage Rating
600 V ac
Material, Color, and Finish
Base Type
Plunger
Color
White
Dimensions and Weight
Height
2.31 in;58.7 mm
Width
1.44 in;36.6 mm
Descriptions
Description
LAMPHOLDER FL DBL CONTACT PLUNGER WH
Extra Long Description
EWD 2501W-BOX Lampholder FL Dbl Con
Features
Fluorescent Lampholder Recessed Double Contact Molded of white thermoset plastic for neat appearance and durability. For replacement use in fluorescent lighting fixtures as well as enclosed outdoor signs. Recessed double-contact (2500, 2501) lampholders can be used for flush or surface mounting. Plunger lampholders feature non-sticking, spring-loaded plunger to hold lamp securely. Captive pal nut for easy mounting. Push-in wire terminals feature release slots.
Long Description
Fluorescent Lampholder, Plunger Base, T12 Fluorescent Lamp, 600 V ac, 660 W, Thermoset Plastic, White, Push in Wire Terminal, Flush Mount/Surface Mount, 2.31 in Height, 1.44 in Width
Product Type
Fluorescent Lampholder
Short Description
Fluorescent Lampholder, 600 VAC, 660 W, T8/T12, Standard
Special Features
Captive Pal Nut for Easy Mounting
Additional Information
Dimensions
1.4400 IN X 1.5000 IN X 2.3100 IN
Mounting Type
Flush Mount/Surface Mount
Package Quantity
1 ct
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2501W-BOX
GTIN
00032664494758
UPC
032664494758
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Fluorescent Lighting
Standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2501WB0X.
Jump To:

Similar Items

Similar items are close alternatives to 2501WB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 2501WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2501W-BOX Eaton 00032664494758
13556-W Leviton 00078477060926

* All prices subject to change.

Begin Live Chat