2501WB0X - Lampholder FL DBL Contact Plunger WH

Eaton

  • $11.22 (Each)
  • $11.22 (Each)

  • $112.16 (Per 10)

  • $1,121.55 (Per 100)

In-Stock: 3 available locally (Denton, TX) (change location)
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
2501WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2501W-BOX
Description
Lampholder FL DBL Contact Plunger WH
Fluorescent Lampholder, Plunger Base, T12 Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 2.31 In Height, 1.44 In Width
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664494758 / 00032664494758
Weight per unit
0.065 L
Price & Packaging
Minimum Order Quantity
1
Unit
$11.22 (Each)
Carton
$112.16 (Per 10)
Standard Packaging
$1,121.55 (Per 100)
Stock Availability
Denton
3 (Check another store)
DFW RDC
0
All Stores
1,618
Resources
Images
 
 
2501WB0X - Small Image
 
2501WB0X - Large Image
 
2501WB0X - Large Image
 
2501WB0X - Large Image
 
2501WB0X - Large Image
Attachments
 
 
2501WB0X - Specification Sheet
Brochures
 
 
2501WB0X - Brochure
Other Links
 
 
2501WB0X - Other
 
2501WB0X - Other
 
2501WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
T12 Fluorescent
Voltage Rating
600 V ac
Material
Thermoset Plastic
Terminal Type
Push in Wire
Material, Color, and Finish
Base Type
Plunger
Color
White
Dimensions and Weight
Width
1.44 in;36.6 mm
Height
2.31 in;58.7 mm
Descriptions
Product Type
Fluorescent Lampholder
Description
LAMPHOLDER FL DBL CONTACT PLUNGER WH
Long Description
Fluorescent Lampholder, Plunger Base, T12 Fluorescent Lamp, 600 V ac, 660 W, Thermoset Plastic, White, Push in Wire Terminal, Flush Mount/Surface Mount, 2.31 in Height, 1.44 in Width
Short Description
Fluorescent Lampholder, 600 VAC, 660 W, T8/T12, Standard
Features
Fluorescent Lampholder Recessed Double Contact Molded of white thermoset plastic for neat appearance and durability. For replacement use in fluorescent lighting fixtures as well as enclosed outdoor signs. Recessed double-contact (2500, 2501) lampholders can be used for flush or surface mounting. Plunger lampholders feature non-sticking, spring-loaded plunger to hold lamp securely. Captive pal nut for easy mounting. Push-in wire terminals feature release slots.
Special Features
Captive Pal Nut for Easy Mounting
extra long description
EWD 2501W-BOX Lampholder FL Dbl Con
Additional Information
Mounting Type
Flush Mount/Surface Mount
package quantity
1 ct
Standards Met
UL Listed;CSA Certified;RoHS Compliant
dimensions
1.4400 IN X 1.5000 IN X 2.3100 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2501W-BOX
GTIN
00032664494758
UPC
032664494758
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight per each
0
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Fluorescent Lighting
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,618

Location search:
These alternate items can be purchased instead of 2501WB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2501WB0X.

Eaton Lampholder, Non-Shunted, T8/T12, Plunger, White, Fluorescent Lamp, Thermos...
  • Our Part #: 2501W
  • Denton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2501W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,121.55) ·
2501W - Eaton Wiring Devices

Denton Availability: In Stock

Total Availability: In Stock

Book Price

$11.22

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2501WB0X, though they may not be 100% alike.

Pedestal Type, Recessed, Contact, Plunger, With Floor Terminal Screw Cover. (For...
  • Our Part #: 464
  • Denton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 464
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($144.00) · 100 ($1,440.00) ·
464 - Pass & Seymour/Legrand

Denton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat