C0050E2A - 50 Va Mte CTRL XFRMR 240X480V-120V

Eaton

  • $77.10 (Each)
  • $77.10 (Each)

In-Stock: 2 available locally (Weatherford, TX) ( change location)
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
C0050E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0050E2A
Description
50 Va Mte CTRL XFRMR 240X480V-120V
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422522 / 00786680422522
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.10 (Each)
Stock Availability
Weatherford
2 (Check another store)
DFW RDC
12
All Stores
211
Resources
Brochures
 
 
C0050E2A - Brochure
Other Links
 
 
C0050E2A - Other
 
C0050E2A - Other
 
C0050E2A - Other
 
C0050E2A - Other
 
C0050E2A - Other
Images
 
 
C0050E2A - Small Image
 
C0050E2A - Large Image
 
C0050E2A - Large Image
 
C0050E2A - Large Image
 
C0050E2A - Large Image
Attachments
 
 
C0050E2A - Specification Sheet
Specifications Sheets
 
 
C0050E2A - Specification Sheet
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
Copper Winding (Coil)
Number Of Phases
1
Dimensions and Weight
Overall Length
2.992 in
Descriptions
Description
50 VA TYPE MTE CONTROL TRANSFORMER
Extra Long Description
ETN C0050E2A 50 VA Type MTE Control
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 2.992 in Overall Length, 2.992 in Overall Width, 2.559 in Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 lb
Product Type
Control Transformer
Short Description
50VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 2.992 in (L), 1 PH, 3.937 in (H)
Additional Information
Dimensions
3.6100 IN X 3.0000 IN X 3.2600 IN
Input Voltage Rating
240 x 480, 230 x 460, 220 x 440 V
Kva Rating
50 VA
Made In USA
yes
Output Voltage Rating
120/115/110 V
Overall Height
2.559 in
Overall Width
2.992 in
Package Quantity
1 CA
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
Secondary Voltage
120/115/110 V
Standards Met
cUL Certified;CSA Certified;UL Listed;RoHS Compliant
Tap Size
NONE
Temperature Rise Rating
55 °C
Transformer Type
Control Transformer
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
C0050E2A
GTIN
00786680422522
UPC
786680422522
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight
2.6 lb
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Standard
CSA Certified,cUL Certified,UL Listed,RoHS Compliant
Temperature Rating
55°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 211

Location search:
These alternate items can be purchased instead of C0050E2A.
Jump To:

Similar Items

Similar items are close alternatives to C0050E2A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat