Nacogdoches |
4 |
1 |
All Stores |
|
|
|
Vendor |
HPS Imperator™ |
Eaton |
Catalog Number |
PH50MQMJ |
C0050E2A |
Manufacturer Number |
PH50MQMJ |
C0050E2A |
Category |
Control Transformers -
Encapsulated Industrial Contro
|
Control Transformers -
Encapsulated Industrial Contro
|
Classification |
Control Transformers
|
Control Transformers
|
UNSPSC |
39121026 - Control power transformer
|
39121026 - Control power transformer
|
UPC/EAN/GTIN |
00803423077938 |
00786680422522 |
Weight per package |
0 |
2.7 (lbs/each) |
Description |
PH50MQMJ 1PH 50VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 50va
|
C0050E2A 50 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$71.99 (Each) |
$58.84 (Each) |
Carton/Reel |
$71.99 (1 Each) |
$58.84 (1 Each) |
Standard Packaging/Reel |
$71.99 (1 Each) |
$58.84 (1 Each) |
|
Material |
- |
Copper Winding (Coil) |
Number of Phases |
- |
1 |
Wattage |
50 |
- |
|
Height |
3.19 |
- |
Length |
4.38 |
- |
Overall Length |
- |
2.992 in |
Width |
3.00 |
- |
|
Description |
1PH 50VA 240X480V-120X240V 50/60HZ CU |
50 VA TYPE MTE CONTROL TRANSFORMER |
extra long description |
HMND PH50MQMJ CNTL 50VA 240x480-120 |
ETN C0050E2A 50 VA Type MTE Control |
Features |
- |
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements. |
Long Description |
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV,120x240 SV, 50VA |
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 2.992 in Overall Length, 2.992 in Overall Width, 2.559 in Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 lb |
Product Type |
CNTL 50VA 240X480-120X240 |
Control Transformer |
Short Description |
- |
50VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 2.992 in (L), 1 PH, 3.937 in (H) |
Special Features |
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. |
- |
|
dimensions |
- |
3.6100 IN X 3.0000 IN X 3.2600 IN |
Input Voltage Rating |
- |
240 x 480, 230 x 460, 220 x 440 V |
kva rating |
- |
50 VA |
Output Voltage Rating |
- |
120/115/110 V |
Overall Height |
- |
2.559 in |
Overall Width |
- |
2.992 in |
package quantity |
- |
1 CA |
Primary Voltage |
- |
240 x 480 V220 x 440 V230 x 460 V |
Secondary Voltage |
- |
120/115/110 V |
Standards Met |
- |
cUL Certified;CSA Certified;UL Listed;RoHS Compliant |
Tap Size |
- |
NONE |
Temperature Rise Rating |
- |
55 °C |
Transformer Type |
- |
Control Transformer |
|
|
Brand |
HPS Imperator™ |
Eaton Corp |
Manufacturers Part Number |
PH50MQMJ |
C0050E2A |
|
Category Description |
CONTROL TRANSFORMERS |
CONTROL TRANSFORMERS |
Type |
Tranformer > Dry Type > Control > Molded |
Industrial Control Transformer |
|
|
Application |
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers |
Motor and Power Control Equipment |
Enclosure |
Core and Coil |
- |
Mounting |
PANEL |
- |
standard |
CSA, UL, CE |
CSA Certified,cUL Certified,UL Listed,RoHS Compliant |
Temperature Rating |
Typical 30 Average/ 40 Maximum |
55°C |