RL56TRMTBZB - 5/6" Tuscan Bronze TRM RNG W/Baffle

Halo

  • $26.19 (Each)
  • $26.19 (Each)

In-Stock: 4 available locally (Bossier City, LA) ( change location)
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
RL56TRMTBZB
Manufacturer
Halo
Manufacturer's Part Number
RL56TRMTBZB
Description
5/6" Tuscan Bronze TRM RNG W/Baffle
Recessed Retrofit Module-Trim, 120 V Ac, White, 8.7 In Length, 8.7 In Width, 6.3 In Height, 0.97 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083771226 / 00080083771226
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.19 (Each)
Stock Availability
Bossier City
4 (Check another store)
All Stores
176
Resources
Other Links
 
 
RL56TRMTBZB - Other
 
RL56TRMTBZB - Other
 
RL56TRMTBZB - Other
 
RL56TRMTBZB - Other
Images
 
 
RL56TRMTBZB - Video
 
RL56TRMTBZB - Large Image
Specifications Sheets
 
 
RL56TRMTBZB - Specification Sheet
Attachments
 
 
RL56TRMTBZB - Specification Sheet
Brochures
 
 
RL56TRMTBZB - Brochure
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
Polycarbonate
Voltage Rating
120 V ac
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Diameter
5/6 Inch
Height
6.3 in
Length
8.7 in
Size
7.75 IN Length 1.2 IN Width 7.75 IN Height
Width
8.7 in
Descriptions
Construction
Retrofit
Description
5/6" TUSCAN BRONZE TRM RNG W/BAFFLE
Extra Long Description
ECL RL56TRMTBZB 5/6 TUSCAN BRONZE T
Features
The Halo RL560 is a complete LED Baffle-Trim Module for 5" and 6" aperture recessed downlights;suitable for new construction, remodel and retrofit installation. The RL560 is cULus Listed for use with Halo and All-Pro, and is UL Classified for use with other compatible 5" and 6" housings. The RL560 with integral LED driver offers 120 volt dimming capability. The RL560 lens provides uniform illumination and wet location listing. Precision construction makes any housing AIR-TITE for added HVAC savings and cod
Long Description
Recessed Retrofit Module-Trim, 120 V ac, White, 8.7 in Length, 8.7 in Width, 6.3 in Height, 0.97 lb
Product Type
Trim Ring
Short Description
Recessed Retrofit Module-Trim, 120 VAC, Recessed
Special Features
ENERGY STAR® certified
Additional Information
Fixture Type
Trim
Media
Yes
Mounting Type
Recessed Mount
Package Quantity
1 ct
Standards Met
UL/cUL Listed
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL56TRMTBZB
Sub Brand
RL56 Series
GTIN
00080083771226
UPC
080083771226
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
RL56 LED
Packaging
Weight
0.97 lb
Weight per each
0.97
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
Mounting
Accessory
Standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RL56TRMTBZB.
Jump To:

Similar Items

Similar items are close alternatives to RL56TRMTBZB, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat