RL56TRMTBZB - 5/6" Tuscan Bronze TRM RNG W/Baffle

Halo

  • $24.25 (Each)
  • $24.25 (Each)

In-Stock: 13 available locally (Longview, TX) (change location)
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
RL56TRMTBZB
Manufacturer
Halo
Manufacturer's Part Number
RL56TRMTBZB
Description
5/6" Tuscan Bronze TRM RNG W/Baffle
Recessed Retrofit Module-Trim, 120 V Ac, White, 8.7 In Length, 8.7 In Width, 6.3 In Height, 0.97 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083771226 / 00080083771226
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.25 (Each)
Stock Availability
Longview
13 (Check another store)
All Stores
460
Resources
Images
 
 
RL56TRMTBZB - Large Image
 
RL56TRMTBZB - Video
 
RL56TRMTBZB - Large Image
Specifications Sheets
 
 
RL56TRMTBZB - Specification Sheet
Attachments
 
 
RL56TRMTBZB - Specification Sheet
Brochures
 
 
RL56TRMTBZB - Brochure
Other Links
 
 
RL56TRMTBZB - Other
 
RL56TRMTBZB - Other
 
RL56TRMTBZB - Other
 
RL56TRMTBZB - Other
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
120 V ac
Material
Polycarbonate
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Length
8.7 in
Width
8.7 in
Height
6.3 in
Diameter
5/6 Inch
Size
7.75 IN Length 1.2 IN Width 7.75 IN Height
Descriptions
Product Type
Trim Ring
Description
5/6" TUSCAN BRONZE TRM RNG W/BAFFLE
Long Description
Recessed Retrofit Module-Trim, 120 V ac, White, 8.7 in Length, 8.7 in Width, 6.3 in Height, 0.97 lb
Features
The Halo RL560 is a complete LED Baffle-Trim Module for 5" and 6" aperture recessed downlights;suitable for new construction, remodel and retrofit installation. The RL560 is cULus Listed for use with Halo and All-Pro, and is UL Classified for use with other compatible 5" and 6" housings. The RL560 with integral LED driver offers 120 volt dimming capability. The RL560 lens provides uniform illumination and wet location listing. Precision construction makes any housing AIR-TITE for added HVAC savings and cod
Short Description
Recessed Retrofit Module-Trim, 120 VAC, Recessed
extra long description
CLS RL56TRMTBZB 5/6 TUSCAN BRONZE T
Construction
Retrofit
Special Features
ENERGY STAR® certified
Additional Information
Mounting Type
Recessed Mount
Standards Met
UL/cUL Listed
package quantity
1 ct
media
Yes
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
RL56TRMTBZB
Brand
HALO
sub brand
RL56 Series
GTIN
00080083771226
UPC
080083771226
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
RL56 LED
Packaging
Weight
0.97 lb
Weight per each
0.97
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
Mounting
Accessory
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RL56TRMTBZB.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of RL56TRMTBZB.

5/6" Tuscan Bronze TRM RNG W/Baffle
  • Our Part #: RL56TRMTBZB
  • Longview Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.25) ·
RL56TRMTBZB - Cooper Lighting Solutions

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$24.25

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to RL56TRMTBZB, though they may not be 100% alike.

5/6-Inch Overlay, Tuscan Bronze, Splay
  • Our Part #: RL56TRMTBZ
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RL56TRMTBZ
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.45) ·
RL56TRMTBZ - Cooper Lighting Solutions

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.45

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat