H27ICAT - 6" Shallow Ceiling Ic Air-Tite 120V Line V

Halo

  • $15.97 (Each)
  • $15.97 (Each)

  • $95.82 (Per 6)

In-Stock: 70 available locally (Kerrville, TX) ( change location)
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
H27ICAT
Manufacturer
Halo
Manufacturer's Part Number
H27ICAT
Description
6" Shallow Ceiling Ic Air-Tite 120V Line V
Incandescent Airtight Housing, 120 V, 625 Ma, Aluminum Housing Material, Non Dimmable, 6-1/2 In Diameter, 13.25 In Height, 3 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400605898 / 00662400605898
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.97 (Each)
Standard Packaging
$95.82 (Per 6)
Stock Availability
Kerrville
70 (Check another store)
San Antonio RDC
172
All Stores
8,643
Resources
Other Links
 
 
H27ICAT - Other
Images
 
 
H27ICAT - Large Image
 
H27ICAT - Large Image
Attachments
 
 
H27ICAT - Specification Sheet
Specifications Sheets
 
 
H27ICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
120V
Ballast Type
N/A
Current Rating
625 mA
Lamp Type
N/A
Number Of Lamps
N/A
Voltage Rating
120V
Wattage
75 W
Material, Color, and Finish
Housing Material
Aluminum
Dimensions and Weight
Diameter
6-1/2 in
Height
13.25 in
Descriptions
Additional Information
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing
Description
6" SHALLOW CEILING IC AIR-TITE 120V LINE V
Extra Long Description
ECL H27ICAT 6",IC,AIRTITE,SHALLOW N
Features
The H27ICAT housing is designed for use in shallow ceilings. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H27ICAT is designed for shallow ceilings where insulation is present. The H27ICAT housing is of AIR-TITE construction and prevents airflow between conditioned spaces and unconditioned attic/plenum areas.
Long Description
Incandescent Airtight Housing, 120 V, 625 mA, Aluminum Housing Material, Non Dimmable, 6-1/2 in Diameter, 13.25 in Height, 3 lb
Product Type
Incandescent Airtight Housing
Short Description
6" Incandescent Airtight Housing, 120V, Aluminum, shallow ceiling non-ic remodel
Special Features
H27 6" Shallow New Construction Recessed Housing with E26 Medium Socket Base
Additional Information
Package Quantity
6 PK;3 CT
Socket Type
E26
Standards Met
UL/cUL Listed;RoHS Compliant
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H27ICAT
GTIN
00662400605898
UPC
662400605898
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H27 Shallow Housing
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Standard
UL Listed;RoHS Compliant;Airtite;IC Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,643

Location search:
These alternate items can be purchased instead of H27ICAT.
Jump To:

Similar Items

Similar items are close alternatives to H27ICAT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat