Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
E27ICAT |
H27ICAT |
Manufacturer Number |
E27ICAT |
H27ICAT |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111802 - Lamp housings
|
UPC/EAN/GTIN |
00080083737604 |
00662400605898 |
Weight per package |
0.98 (lbs/each) |
3 (lbs/each) |
Description |
E27ICAT 6" Ic At SHLW NC HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
|
H27ICAT 6" Shallow Ceiling Ic Air-Tite 120V Line V
Incandescent Airtight Housing, 120 V, 625 Ma, Aluminum Housing Material, Non Dimmable, 6-1/2 In Diameter, 13.25 In Height, 3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.81 (Each) |
$26.02 (Each) |
Carton/Reel |
$25.81 (1 Each) |
$26.02 (1 Each) |
Standard Packaging/Reel |
$25.81 (1 Each) |
$156.12 (6 Each) |
|
amperage rating |
0.75 at (120V) |
0.625 at (120V) |
Ballast Type |
N/A |
N/A |
Current Rating |
- |
625 mA |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
N/A |
Material |
Aluminum |
- |
Number of Lamps |
1 |
N/A |
Voltage Rating |
120 V ac |
120V |
Wattage |
N/A |
N/A |
|
Housing Material |
- |
Aluminum |
|
Diameter |
- |
6-1/2 in |
Height |
- |
13.25 in |
Length |
22.375 in |
- |
|
Additional Information |
- |
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing |
Description |
6" IC AT SHLW NC HSNG 120V |
6" SHALLOW CEILING IC AIR-TITE 120V LINE V |
extra long description |
CLS E27ICAT 6" IC, AIRTITE,SHALLOW |
CLS H27ICAT 6" SHALLOW AIR-TITE IC |
Features |
The E27ICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HAL |
The H27ICAT housing is designed for use in shallow ceilings. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H27ICAT is designed for shallow ceilings where insulation is present. The H27ICAT housing is of AIR-TITE construction and prevents airflow between conditioned spaces and unconditioned attic/plenum areas. |
Long Description |
Remodel Housing, 120 V ac, 90 W, Aluminum, 22.375 in Length, 9.5 in Width, 0.98 lb |
Incandescent Airtight Housing, 120 V, 625 mA, Aluminum Housing Material, Non Dimmable, 6-1/2 in Diameter, 13.25 in Height, 3 lb |
Product Type |
6" Ic, Airtite, Shallow New Const HSG NJB |
6" Shallow Air-Tite Ic Housing Line VLTG |
Short Description |
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed |
6" Incandescent Airtight Housing, 120V, Aluminum, shallow ceiling non-ic remodel |
Special Features |
For use in shallow insulated ceilings |
Got Nail!™ bar hangers |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 ct |
6 PK;3 CT |
Socket Type |
E26 |
E26 |
Standards Met |
cULus Listed;RoHS Complaint |
UL/cUL Listed;RoHS Compliant |
|
Brand |
Halo Housings/Trims/Other |
HALO |
Manufacturers Part Number |
E27ICAT |
H27ICAT |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
6" H27 Shallow Housing |
|
|
Application |
lighting |
lighting |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |
cULus Listed - Damp Location;cULus Listed - Wet Location;Airtite |