DWSBX62 - #6 X 2'' Phil BH Fine Thread Drywall Screw

LH Dottie

  • $12.27 (Per 100)
  • $0.12 (Each)

  • $12.27 (Per 100)

In-Stock: 300 available locally (Granbury, TX) ( change location)
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
DWSBX62
Manufacturer
LH Dottie
Manufacturer's Part Number
DWSBX62
Description
#6 X 2'' Phil BH Fine Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 2 In Length, Black Oxide, Unf-2A Thread Type, #6 Awg Diameter, Phillips Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
781002581086 / 00781002581086
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.12 (Each)
Carton
$12.27 (Per 100)
Stock Availability
Granbury
300 (Check another store)
DFW RDC
2,300
All Stores
25,500
Resources
Images
 
 
DWSBX62 - Small Image
 
DWSBX62 - Large Image
 
DWSBX62 - Large Image
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
Steel
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Diameter
#6 AWG
Length
2 in
Size
#6 X 2 IN
Descriptions
Description
#6 X 2'' PHIL BH FINE THREAD DRYWALL SCREW
Extra Long Description
DOTTIE DWSBX62 6 X 2 Drywall Screws
Features
Invincibox(TM) Up to 2 Inch
Long Description
Drywall Screw, Steel, Bugle Head, 2 in Length, Black Oxide, UNF-2A Thread Type, #6 AWG Diameter, Phillips Drive, 0.01 lb
Product Type
Drywall Screw
Short Description
Drywall Screw, Bugle, Steel, Black Oxide, 2 in, #6, 100/pack
Special Features
Features: Invincibox Up to 2 Inch
Additional Information
Drive Type
Phillips
Head Style
Bugle
Head Type
Bugle
Package Quantity
100 PK
Point Type
Self Piercing
Screw Type
Drywall
Thread Size
#6
Thread Type
UNF-2A
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DWSBX62
GTIN
00781002581086
UPC
781002581086
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bugle Head Drywall Screw
Availability
Minimum Qty
100
Packaging
Weight
0.01 lb
Weight per each
0.007
Carton
100
Uses, Certifications, and Standards
Application
Drywall, Wood, Aluminum
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DWSBX62.
Jump To:

Similar Items

Similar items are close alternatives to DWSBX62, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat