DWSBX62 - #6 X 2'' Phil BH Fine Thread Drywall Screw

LH Dottie

  • $12.27 (Per 100)
  • $0.12 (Each)

  • $12.27 (Per 100)

In-Stock: 100 available locally (Mansfield, TX) ( change location)
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
DWSBX62
Manufacturer
LH Dottie
Manufacturer's Part Number
DWSBX62
Description
#6 X 2'' Phil BH Fine Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 2 In Length, Black Oxide, Unf-2A Thread Type, #6 Awg Diameter, Phillips Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
781002581086 / 00781002581086
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.12 (Each)
Carton
$12.27 (Per 100)
Stock Availability
Mansfield
100 (Check another store)
DFW RDC
4,600
All Stores
28,650
Resources
Images
 
 
DWSBX62 - Small Image
 
DWSBX62 - Large Image
 
DWSBX62 - Large Image
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
Steel
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Length
2 in
Diameter
#6 AWG
Size
#6 X 2 IN
Descriptions
Product Type
Drywall Screw
Features
Invincibox(TM) Up to 2 Inch
Long Description
Drywall Screw, Steel, Bugle Head, 2 in Length, Black Oxide, UNF-2A Thread Type, #6 AWG Diameter, Phillips Drive, 0.01 lb
Short Description
Drywall Screw, Bugle, Steel, Black Oxide, 2 in, #6, 100/pack
Description
#6 X 2'' PHIL BH FINE THREAD DRYWALL SCREW
Special Features
Features: Invincibox Up to 2 Inch
extra long description
DOTTIE DWSBX62 6 X 2 Drywall Screws
Additional Information
Head Style
Bugle
Thread Type
UNF-2A
Drive Type
Phillips
package quantity
100 PK
Thread Size
#6
Head Type
Bugle
Screw Type
Drywall
Point Type
Self Piercing
Manufacturer Information
Manufacturers Part Number
DWSBX62
Brand
LH DOTTIE
GTIN
00781002581086
UPC
781002581086
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bugle Head Drywall Screw
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.007
Carton
100
Uses, Certifications, and Standards
Application
Drywall, Wood, Aluminum
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DWSBX62.
Jump To:

Similar Items

Similar items are close alternatives to DWSBX62, though they may not be 100% alike.

Drywall Screw, Bugle Head, 2 In Length, Black Phosphate, #6 Awg Diameter, Philli...
  • MFR Part #: 2DSJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($8.20) · 1,200 ($98.40) ·
2DSJ - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$8.20

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat