DH365NRK - 400A/3P HD Fusible Safety Switch 600V W/Neut Nema

Eaton

  • $3214.27 (Each)
  • $3,214.27 (Each)

In-Stock: 4 available locally (Springdale, AR) ( change location)
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
DH365NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH365NRK
Description
400A/3P HD Fusible Safety Switch 600V W/Neut Nema
Safety Switch, 400 A, 480 to 600 V Ac;250 V DC, 3 Poles, 4 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 24.12 In Overall Length, 12.39 In Overall Width, 44.31 In Overall Height, Fusible, 110 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207261 / 00782113207261
Weight per unit
120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,214.27 (Each)
Stock Availability
Springdale
4 (Check another store)
All Stores
108
Resources
Other Links
 
 
DH365NRK - Other
 
DH365NRK - Other
 
DH365NRK - Other
 
DH365NRK - Other
 
DH365NRK - Other
Brochures
 
 
DH365NRK - Brochure
Images
 
 
DH365NRK - Small Image
 
DH365NRK - Large Image
 
DH365NRK - Large Image
 
DH365NRK - Large Image
 
DH365NRK - Large Image
 
DH365NRK - Large Image
 
DH365NRK - Video
Attachments
 
 
DH365NRK - Specification Sheet
Specifications Sheets
 
 
DH365NRK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Current Rating
400 A
Material
Painted Galvanized Steel (Enclosure)
Number Of Wires
4
Poles
Three-pole
Voltage Rating
480 to 600 V ac;250 V dc
Dimensions and Weight
Depth
44.76
Height
12.39
Overall Length
24.12 in;612.6 mm
Width
24.12
Descriptions
Description
400A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA
Extra Long Description
ETN DH365NRK 400A/3P HD FSBL Sfty S
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Long Description
Safety Switch, 400 A, 480 to 600 V ac;250 V dc, 3 Poles, 4 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 24.12 in Overall Length, 12.39 in Overall Width, 44.31 in Overall Height, Fusible, 110 lb
Product Type
Safety Switch
Short Description
Safety Switch, 400 A, 4 Wires, 600V, NEMA 3R
Special Features
Fusible with Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Additional Information
Enclosure Type
Nema 3R
Fuse Type
Class H Fuse
Fusible/Non Fusible
Fusible
Made In USA
yes
Media
Yes
Overall Height
44.31 in;1125.5 mm
Overall Width
12.39 in;314.7 mm
Standards Met
UL98 Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH365NRK
GTIN
00782113207261
UPC
782113207261
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight
110 lb;49.94 kg
Weight per each
120
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
3R
Standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DH365NRK.
Jump To:

Cross Referenced

These items are similar to DH365NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH365NR Eaton n/a
DH365NRK Eaton 00782113207261
2CR23 WW GRAINGER n/a
HF365NR ITE n/a
H365NR Schneider Electric 00785901026686
RHF465N Westinghouse n/a

* All prices subject to change.

Begin Live Chat