1MM412RRL - 1PH Ringless M.M. 4 Sockets 125a

Eaton

  • $1298.26 (Each)
  • $1,298.26 (Each)

In-Stock: 2 available locally (Austin RDC, TX) ( change location)
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
1MM412RRL
Manufacturer
Eaton
Manufacturer's Part Number
1MM412RRL
Description
1PH Ringless M.M. 4 Sockets 125a
Meter Stack, 125 A, 34.56 In Overall Height, 7.56 In Overall Length, 11.88 In Overall Width, 2 Poles, Myer Hub Hub, 1 Phase, 120/240 V Ac, Aluminum Bus Material, 5 Jaws, 2 Sockets, 34 LB
Slang Terms
Meter Socket
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052072 / 00786849052072
Weight per unit
58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,298.26 (Each)
Stock Availability
Austin RDC
2 (Check another store)
All Stores
194
Resources
Other Links
 
 
1MM412RRL - Other
 
1MM412RRL - Other
Brochures
 
 
1MM412RRL - Brochure
Attachments
 
 
1MM412RRL - Specification Sheet
Images
 
 
1MM412RRL - Small Image
 
1MM412RRL - Large Image
 
1MM412RRL - Large Image
Specifications Sheets
 
 
1MM412RRL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Current Rating
125 A
Number Of Phases
1
Phase
1
Voltage Rating
120/240 V ac
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
7.01 in
Descriptions
Description
1PH RINGLESS M.M. 4 SOCKETS 125A
Extra Long Description
ETN 1MM412RRL 1 PHASE RINGLESS M.M.
Features
Eaton residential meter stack, Amperage rating: 125A, Bus rating: 800A, Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, 4 Sockets, Aluminum, Ringless, 120/240 Vac, 4-jaw
Long Description
Meter Stack,125 A, 34.56 in Overall Height, 7.56 in Overall Length, 11.88 in Overall Width, 2 Poles, Myer Hub Hub, 1 Phase, 120/240 V ac, Aluminum Bus Material, 5 Jaws, 2 Sockets, 34 lb
Product Type
Meter Stack
Short Description
Meter Stack, 125 A, 1 PH, 120/240 VAC, 3 Gang
Also Known As...
Meter Socket
Additional Information
Accessory Type
Multiple Metering Stack
Dimensions
7.0100 IN X 12.2600 IN X 48.5000 IN
Hub Type
Myer Hub
Includes
3 mm Stacks
Made In USA
yes
Number Of Jaws
4
Number Of Sockets
4
Overall Height
48.5 in
Overall Width
12.26 in
Package Quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MM412RRL
GTIN
00786849052072
UPC
786849052072
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight
151 lb
Weight per each
58
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1MM412RRL.
Jump To:

Cross Referenced

These items are similar to 1MM412RRL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MM412RRL Eaton 00786849052072
EZMR114125 Schneider Electric 00785901402183

* All prices subject to change.

Begin Live Chat