C25DND230A - Open N-R 2P 30A DP Cont SCR/PP W/QC Term 120VAC CO

Eaton

  • $102.86 (Each)
  • $102.86 (Each)

In-Stock: 2 available locally (Pecos, TX) ( change location)
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
C25DND230A
Manufacturer
Eaton
Manufacturer's Part Number
C25DND230A
Description
Open N-R 2P 30A DP Cont SCR/PP W/QC Term 120VAC CO
Definite Purpose Control - Contactor, 2 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 1 Phase, 2 HP;1.5 KW Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300341 / 00782116300341
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.86 (Each)
Stock Availability
Pecos
2 (Check another store)
Odessa
1
All Stores
264
Resources
Images
 
 
C25DND230A - Small Image
 
C25DND230A - Large Image
 
C25DND230A - Large Image
Attachments
 
 
C25DND230A - Specification Sheet
Other Links
 
 
C25DND230A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number Of Phases
1
Dimensions and Weight
Depth
3.35
Height
3.75
Overall Length
3.35 in;85 mm
Width
2.4
Descriptions
Description
OPEN N-R 2P 30A DP CONT SCR/PP W/QC TERM 120VAC CO
Extra Long Description
ETN C25DND230A OP N-R 2P 30ADPCNT S
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Long Description
Definite Purpose Control - Contactor, 2 Poles, 30 A, 110 to 120 V ac, 40 A Resistive Load, 1 Phase, 2 hp;1.5 kW Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.35 in Overall Length, 2.40 in Overall Width, 1.19 lb
Product Type
Definite Purpose Control - Contactor
Short Description
Definite Purpose Control - Contactor, 4P, 30 A, 110 to 120 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Additional Information
Coil Voltage
110 to 120 V ac
Connection Type
Quick Connect Terminal
Enclosure Type
Open with metal mounting plate
Frame Size
15 to 50 A
Maximum Operating Temperature
+158 °F;+70 °C
Minimum Operating Temperature
-13 °F;-25 °C
Motor Power
2 hp;1.5 kW
Mounting Type
DIN Rail Mount
Overall Height
3.75 in;95 mm
Overall Width
2.40 in;61 mm
Resistive Load
40 A
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DND230A
GTIN
00782116300341
UPC
782116300341
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
1.19 lb
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Frequency Rating
50 to 60 Hz
Standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 264

Location search:
These alternate items can be purchased instead of C25DND230A.
Jump To:

Cross Referenced

These items are similar to C25DND230A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC320UM20 Eaton n/a
C25DNB2301T Eaton 00782114145791
C25DND230A Eaton 00782116300341
42BE15AF FURNAS n/a
42BF15AF FURNAS n/a
CR353AC2AA1 GENERAL ELECTRIC 00783166402801
CR453AC2AAA GENERAL ELECTRIC 00783166612354
GCR353AC2AA1 GENERAL ELECTRIC n/a
2CF94 WW GRAINGER n/a
A77309043A120 Joslyn Clark n/a
2200EB230AA8 ROWAN n/a
2200EB320AA Schneider Electric n/a
8910DPA32V02 Schneider Electric 00785901116967
8910KO2 120/60 Schneider Electric n/a
EB320AA Schneider Electric n/a
A77309043A1 Siemens n/a
CDP3012 Siemens n/a
816110069 TYCO n/a

* All prices subject to change.

Begin Live Chat