C25DND230A - Open N-R 2P 30A DP Cont SCR/PP W/QC Term 120VAC CO

Eaton

  • $102.86 (Each)
  • $102.86 (Each)
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
C25DND230A
Manufacturer
Eaton
Manufacturer's Part Number
C25DND230A
Description
Open N-R 2P 30A DP Cont SCR/PP W/QC Term 120VAC CO
Definite Purpose Control - Contactor, 2 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 1 Phase, 2 HP;1.5 KW Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300341 / 00782116300341
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.86 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
286
Resources
Images
 
 
C25DND230A - Small Image
 
C25DND230A - Large Image
 
C25DND230A - Large Image
Attachments
 
 
C25DND230A - Specification Sheet
Other Links
 
 
C25DND230A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 286

Location search:
These alternate items can be purchased instead of C25DND230A.
Jump To:

Cross Referenced

These items are similar to C25DND230A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC320UM20 Eaton n/a
C25DNB2301T Eaton 00782114145791
C25DND230A Eaton 00782116300341
42BE15AF FURNAS n/a
42BF15AF FURNAS n/a
CR353AC2AA1 GENERAL ELECTRIC 00783166402801
CR453AC2AAA GENERAL ELECTRIC 00783166612354
GCR353AC2AA1 GENERAL ELECTRIC n/a
2CF94 WW GRAINGER n/a
A77309043A120 Joslyn Clark n/a
2200EB230AA8 ROWAN n/a
2200EB320AA Schneider Electric n/a
8910DPA32V02 Schneider Electric 00785901116967
8910KO2 120/60 Schneider Electric n/a
EB320AA Schneider Electric n/a
A77309043A1 Siemens n/a
CDP3012 Siemens n/a
816110069 TYCO n/a

* All prices subject to change.

Begin Live Chat