C25BNB230A - Compact 2P 30A Cont SCR Term Quad QC 120VAC Coil

Eaton

  • $49.79 (Each)
  • $49.79 (Each)

In-Stock: 3 available locally (Leesville, LA) ( change location)
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
C25BNB230A
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB230A
Description
Compact 2P 30A Cont SCR Term Quad QC 120VAC Coil
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 2 HP (115 V);5 HP (230 V);1.5 KW (115 V);3.7 KW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.19 In Overall Height, 2.32 In Overall Length, 1.97 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
786685116020 / 0786685116020 / 00786685116020
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.79 (Each)
Stock Availability
Leesville
3 (Check another store)
Alexandria
10
All Stores
1,138
Resources
Images
 
 
C25BNB230A - Small Image
 
C25BNB230A - Large Image
 
C25BNB230A - Large Image
Attachments
 
 
C25BNB230A - Specification Sheet
Other Links
 
 
C25BNB230A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Dimensions and Weight
Depth
2.32
Height
3.19
Overall Length
2.32 in;59 mm
Width
1.97
Descriptions
Description
COMPACT 2P 30A CONT SCR TERM QUAD QC 120VAC COIL
Extra Long Description
ETN C25BNB230A COMPCT 2P 30A CONT S
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Long Description
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 30 A, 110 to 120 V ac, 40 A Resistive Load, 2 hp (115 V);5 hp (230 V);1.5 kW (115 V);3.7 kW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.19 in Overall Height, 2.32 in Overall Length, 1.97 in Overall Width, 0.5 lb
Product Type
Definite Purpose Control - Contactor
Short Description
Definite Purpose Control - Contactor, 4P, 30 A, 110 to 120 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Additional Information
Body Type
Compact
Coil Voltage
110 to 120 V ac
Connection Type
Quick Connect Terminal
Enclosure Type
Open with metal mounting plate
Maximum Operating Temperature
+158 °F;+70 °C
Minimum Operating Temperature
-13 °F;-25 °C
Motor Power
2 hp (115 V);5 hp (230 V);1.5 kW (115 V);3.7 kW (230 V)
Mounting Type
DIN Rail Mount
Overall Height
3.19 in;81 mm
Overall Width
1.97 in;50 mm
Resistive Load
40 A
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C25BNB230A
GTIN
00786685116020
UPC
786685116020
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
0.5 lb;0.2 kg
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Frequency Rating
50 to 60 Hz
Standard
CSA Certified,UL Recognized,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,138

Location search:

A-L

Location Stock Available
Andrews
3 View Store
Arlington Branch
9 View Store
Athens
6 View Store
Bartlesville
2 View Store
Bastrop
2 View Store
Baytown
1 View Store
Benton
9 View Store
Bentonville
2 View Store
Big Spring
2 View Store
Borger
1 View Store
Bridgeport
5 View Store
Brownsville
3 View Store
Brownwood
11 View Store
Bryan-College Station
1 View Store
Burleson
1 View Store
Cabot
5 View Store
Carlsbad
4 View Store
Carthage
3 View Store
Casa Grande
2 View Store
Cedar Park
8 View Store
Centennial
1 View Store
Cleburne
6 View Store
Clovis
7 View Store
Colorado Springs
1 View Store
Conroe
2 View Store
Corsicana
1 View Store
Covington
5 View Store
Dallas
19 View Store
Deer Valley
5 View Store
Dodge City
6 View Store
Dripping Springs
3 View Store
Dumas
25 View Store
Durant
5 View Store
Edmond
5 View Store
El Dorado
2 View Store
Enid
4 View Store
Ennis
5 View Store
Fayetteville
2 View Store
Fort Smith
4 View Store
Ft. Worth
3 View Store
Gainesville
8 View Store
Galena Park
17 View Store
Galveston
1 View Store
Georgetown
16 View Store
Gilbert
4 View Store
Granbury
1 View Store
Greenville
2 View Store
Henderson
3 View Store
Hereford
8 View Store
Hobbs
4 View Store
Hope
4 View Store
Humble
3 View Store
Huntsville
4 View Store
Hutchinson
4 View Store
Jacksonville
1 View Store
Jasper
3 View Store
Jonesboro
2 View Store
Kansas City - North
3 View Store
Katy
12 View Store
Kenedy
1 View Store
Kerrville
7 View Store
Kilgore
2 View Store
Killeen
1 View Store
Lancaster
2 View Store
Laredo
3 View Store
Las Cruces
2 View Store
Lawton
3 View Store
Lufkin
2 View Store
These alternate items can be purchased instead of C25BNB230A.
Jump To:

Cross Referenced

These items are similar to C25BNB230A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C25BNB230A Eaton 00786685116020
C302U20 Eaton n/a
45EA20AF FURNAS n/a
CR353CC2AA1 GENERAL ELECTRIC 00783166405086
5B126 WW GRAINGER n/a
DP2030B5011 Honeywell 00085267780674
A77306657A1 Joslyn Clark n/a
A77306657A120 Joslyn Clark n/a
8910D1 Schneider Electric 00785901849254
8910DP32V02 Schneider Electric 00785901073338

* All prices subject to change.

Begin Live Chat