C25BNB230A - Compact 2P 30A Cont SCR Term Quad QC 120VAC Coil

Eaton

  • $49.79 (Each)
  • $49.79 (Each)
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
C25BNB230A
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB230A
Description
Compact 2P 30A Cont SCR Term Quad QC 120VAC Coil
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 2 HP (115 V);5 HP (230 V);1.5 KW (115 V);3.7 KW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.19 In Overall Height, 2.32 In Overall Length, 1.97 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
786685116020 / 0786685116020 / 00786685116020
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.79 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
1,066
Resources
Images
 
 
C25BNB230A - Small Image
 
C25BNB230A - Large Image
 
C25BNB230A - Large Image
Attachments
 
 
C25BNB230A - Specification Sheet
Other Links
 
 
C25BNB230A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,066

Location search:
These alternate items can be purchased instead of C25BNB230A.
Jump To:

Cross Referenced

These items are similar to C25BNB230A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C25BNB230A Eaton 00786685116020
C302U20 Eaton n/a
45EA20AF FURNAS n/a
CR353CC2AA1 GENERAL ELECTRIC 00783166405086
5B126 WW GRAINGER n/a
DP2030B5011 Honeywell 00085267780674
A77306657A1 Joslyn Clark n/a
A77306657A120 Joslyn Clark n/a
8910D1 Schneider Electric 00785901849254
8910DP32V02 Schneider Electric 00785901073338

* All prices subject to change.

Begin Live Chat