FG250B - *Delsited* Batt SMK Det W/Led

BRK

  • $10.24 (Each)
  • $10.24 (Each)

  • $61.44 (Per 6)

In-Stock: 1 available locally (Granbury, TX) ( change location)
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
FG250B
Manufacturer
BRK
Manufacturer's Part Number
FG250B
Description
*Delsited* Batt SMK Det W/Led
Carbon Monoxide Alarm With Digital Display, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 4.25 In Diameter, 1.6 In Overall Height, Wall/Ceiling Mount, 4.8 Oz
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054003003 / 00029054003003
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.24 (Each)
Standard Packaging
$61.44 (Per 6)
Stock Availability
Granbury
1 (Check another store)
DFW RDC
1
All Stores
25
Resources
Other Links
 
 
FG250B - Other
 
FG250B - Other
Attachments
 
 
FG250B - Specification Sheet
Images
 
 
FG250B - Small Image
 
FG250B - Large Image
 
FG250B - Large Image
 
FG250B - Large Image
 
FG250B - Large Image
 
FG250B - Large Image
 
FG250B - Large Image
 
FG250B - Large Image
Brochures
 
 
FG250B - Brochure
Specifications Sheets
 
 
FG250B - Specification Sheet
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
Plastic
Material, Color, and Finish
Color
White
Enclosure Material
Plastic
Dimensions and Weight
Diameter
4.25 in
Descriptions
Description
BATT SMK DET W/LED
Features
Basic battery operated smoke alarm perfect for use in existing multi-family applications.
Long Description
Carbon Monoxide Alarm with Digital Display, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 4.25 in Diameter, 1.6 in Overall Height, Wall/Ceiling Mount, 4.8 oz
Product Type
Carbon Monoxide Alarm with Digital Display
Short Description
Carbon Monoxide Alarm with Digital Display, 85 dB @ 10 ft, Plastic, White, Battery
Additional Information
Alarm Type
Smoke Alarm
Dimensions
5.6" diameter x 2.0" height
For Use With
Existing Multi-Family Applications
Made In USA
yes
Maximum Operating Temperature
+100 °F;+38 °C
Minimum Operating Temperature
+40 °F;+4.4 °C
Mounting Type
Wall/Ceiling Mount
Operating Voltage
9V Carbon Zinc battery
Output Current
9V Carbon Zinc battery
Overall Height
1.6 in
Package Quantity
6 PK
Sensor Type
Ion
Sound Level
85 dB @ 10 ft
Standards Met
UL 217;NFPA 101
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
Manufacturer Information
Brand
BRK Brands/First Alert
Manufacturers Part Number
FG250B
GTIN
00029054003003
UPC
029054003003
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
SMOKE ALARM
Availability
Manufacturer Status
Inactive
Packaging
Weight
4.8 oz
Weight per each
0.68
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
Environmental Conditions
10 percent to 90 percent relative humidity (RH)
Mounting
mounts to wall or ceiling
Standard
UL217
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:
These alternate items can be purchased instead of FG250B.
Jump To:

Similar Items

Similar items are close alternatives to FG250B, though they may not be 100% alike.

Cross Referenced

These items are similar to FG250B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
83RN1 BRK n/a
FG250B BRK 00029054003003
0976-9997 Kidde 00047871056729
1228L USI Electric n/a
SS-770 USI Electric 00042741017701

* All prices subject to change.

Begin Live Chat