FG250B - *Delsited* Batt SMK Det W/Led

BRK

  • $10.24 (Each)
  • $10.24 (Each)

  • $61.44 (Per 6)

In-Stock: 5 available locally (Denver, CO) (change location)
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
FG250B
Manufacturer
BRK
Manufacturer's Part Number
FG250B
Description
*Delsited* Batt SMK Det W/Led
Battery Powered Smoke Alarm With Replaceable Battery and Silence Feature. Includes Ionization Smoke Sensing Technology and A 9V Carbon Zinc Battery.
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054003003 / 00029054003003
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.24 (Each)
Standard Packaging
$61.44 (Per 6)
Stock Availability
Denver
5 (Check another store)
All Stores
98
Resources
Images
 
 
FG250B - Small Image
 
FG250B - Large Image
 
FG250B - Large Image
 
FG250B - Large Image
 
FG250B - Large Image
 
FG250B - Large Image
 
FG250B - Large Image
 
FG250B - Large Image
Specifications Sheets
 
 
FG250B - Specification Sheet
Attachments
 
 
FG250B - Specification Sheet
Brochures
 
 
FG250B - Brochure
Other Links
 
 
FG250B - Other
 
FG250B - Other
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
Plastic
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Dimensions and Weight
Diameter
4.25 in
Descriptions
Product Type
Carbon Monoxide Alarm with Digital Display
Description
BATT SMK DET W/LED
Long Description
Carbon Monoxide Alarm with Digital Display, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 4.25 in Diameter, 1.6 in Overall Height, Wall/Ceiling Mount, 4.8 oz
extra long description
BRK FG250B 9V Battery Smoke Alarm
Features
Basic battery operated smoke alarm perfect for use in existing multi-family applications.
Short Description
Carbon Monoxide Alarm with Digital Display, 85 dB @ 10 ft, Plastic, White, Battery
Additional Information
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
dimensions
5.6" diameter x 2.0" height
Operating Voltage
9V Carbon Zinc battery
Output Current
9V Carbon Zinc battery
alarm type
Smoke Alarm
Sensor Type
Ion
for use with
Existing Multi-Family Applications
Sound Level
85 dB @ 10 ft
Minimum Operating Temperature
+40 °F;+4.4 °C
Overall Height
1.6 in
Mounting Type
Wall/Ceiling Mount
Maximum Operating Temperature
+100 °F;+38 °C
Standards Met
UL 217;NFPA 101
package quantity
6 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
FG250B
Brand
BRK Brands/First Alert
GTIN
00029054003003
UPC
029054003003
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
SMOKE ALARM
Packaging
Weight
4.8 oz
Weight per each
0.68
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
mounts to wall or ceiling
Application
Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
standard
UL217
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FG250B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FG250B.

00029054504005|0029054|029054504005|02905450400|50400|83RN|Ion DC Battery Operat...
  • Our Part #: 83R
  • Denver Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 83RN
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($122.88) ·
83R - BRK Brands/Ademco/First Alert

Denver Availability: In Stock

Total Availability: In Stock

Book Price

$10.24

Each

QTY:
Each
Add
00029054504005|0029054|029054504005|02905450400|50400|83RN|Ion DC Battery Operat...
  • Our Part #: 83RN
  • Denver Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 83RN
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($122.88) ·
83RN - BRK Brands/Ademco/First Alert

Denver Availability: In Stock

Total Availability: In Stock

Book Price

$10.24

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to FG250B, though they may not be 100% alike.

DC 9V Battery Smoke - Ul 217 8TH
  • Our Part #: 1046832
  • Denver Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SMI100
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($179.88) ·
1046832 - BRK Brands/Ademco/First Alert

Denver Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.99

Each

QTY:
Each
Add
Smoke Alarm, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +10...
  • Our Part #: 0916E
  • Denver Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 0916E
  • Manufacturer: Kidde Safety
  • Find: Similar Items
  • Pkg Sizes: 12 ($168.48) ·
0916E - Kidde Safety

Denver Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.04

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FG250B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
83RN1 BRK n/a
FG250B BRK 00029054003003
0976-9997 Kidde 00047871056729
1228L USI Electric n/a
SS-770 USI Electric 00042741017701

* All prices subject to change.

Begin Live Chat