C05120BN - *Discontinued* 120V Carb Mono Det

BRK

  • $40.24 (Each)
  • $40.24 (Each)

  • $482.88 (Per 12)

In-Stock: 22 available locally (Lawrence, KS) ( change location)
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
C05120BN
Manufacturer
BRK
Manufacturer's Part Number
CO5120BN
Description
*Discontinued* 120V Carb Mono Det
Hardwired CO Alarm With Replaceable Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes 9V Alkaline Battery.
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46171613 - Gas detectors
UPC/GTIN
029054856173 / 00029054856173
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.24 (Each)
Standard Packaging
$482.88 (Per 12)
Stock Availability
Lawrence
22 (Check another store)
Lenexa
0
All Stores
53
Resources
Images
 
 
C05120BN - Small Image
 
C05120BN - Large Image
 
C05120BN - Large Image
 
C05120BN - Large Image
 
C05120BN - Large Image
 
C05120BN - Large Image
 
C05120BN - Large Image
 
C05120BN - Video
Other Links
 
 
C05120BN - Other
 
C05120BN - Other
 
C05120BN - Other
Brochures
 
 
C05120BN - Brochure
Attachments
 
 
C05120BN - Specification Sheet
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
White
Enclosure Material
Plastic
Descriptions
Description
*DISCONTINUED* 120V CARB MONO DET
Extra Long Description
BRK CO5120BN 120V AC/DC CO Alarm
Features
Hardwired interconnectable CO Alarm with replaceable battery backup.
Long Description
Hardwired CO Alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features. Includes 9V alkaline battery.
Product Type
120V Ac/DC CO Alarm
Additional Information
Alarm Type
Audio
Dimensions
5.536in x 2.096in x 5.715in
Media
Yes
Operating Voltage
120V AC 60Hz w/ 9V Alkaline battery backup
Output Current
0.09 amps (standby/alarm)
Sensor Type
Electrochemical
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
Manufacturer Information
Brand
BRK
Manufacturers Part Number
CO5120BN
GTIN
00029054856173
UPC
029054856173
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Carbon Monoxide Alarm
Packaging
Weight per each
0.71
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Single and or multiple station alarm specifically designed to detect carbon monoxide in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings
Environmental Conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Electrical junction box, wall or ceiling
Standard
UL2034
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53

Location search:
These alternate items can be purchased instead of C05120BN.
Jump To:

Similar Items

Similar items are close alternatives to C05120BN, though they may not be 100% alike.

Cross Referenced

These items are similar to C05120BN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CO250B BRK 00029054003928
CO400B BRK 00029054000743
CO5120BN BRK 00029054856173
900-0090 Kidde n/a
KN-COB-B (9CO5) Kidde n/a
KN-COB-B-LS (900-233) Kidde n/a
CD-9000 USI Electric 00042741090001
USI-7390 USI Electric 00042741073905
CO1209 Gentex n/a
KN-COB-IC/900-0120 (21006406) Kidde n/a
CD9390 USI Electric n/a

* All prices subject to change.

Begin Live Chat