BRK Logo (Black)

CO5120BN Hardwired interconnectable CO Alarm w/replaceable battery backup

SKU: CO5120BN

Hardwired CO Alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features. Includes 9V alkaline battery.

  • Electrochemical Carbon Monoxide Sensor - the most accurate sensor available as compared to other sensing technologies
  • 9V Alkaline Battery Backup
  • Latching alarm indicator - remembers which unit initiated an alarm
  • Two silence features - can silence the low-battery chirp for up to eight hours or temporarily silence an unwanted nuisance alarm
  • Intelligent Sensing TechnologyTM - helps reduce the number of nuisance alarms
  • End of Life Signal provides audible notification alarms needs to be replaced
Find a Rep

Resources

Specifications

BRK Model CO5120BN
Type Carbon Monoxide Alarm
Power Source Hardwired
Sensor Type Electrochemical
Battery Replaceable Yes
Battery Backup Yes
Backup Battery Type Alkaline
Backup Battery Size 9V
Approvals and Standards Listed to UL 2034 Standard
Includes 9V Alkaline Battery
Sound Level 85dB at 10 feet
Product Height 1.9 in
Product Length 5.4 in
Product Width 5.4 in
Product Weight 0.61 lb
Color White
Hardwired Interconnectivity Yes
Ambient Relative Humidity (Min) 10% (RH)
Ambient Relative Humidity (Max) 95% (RH)
Warranty 10 Years Limited
Features Hardwire Interconnectivity, Battery Backup
View All