N224ZN - BLTF 1/4" Spring Nut

Eaton

  • $1.37 (Each)
  • $1.37 (Each)

  • $136.76 (Per 100)

In-Stock: 142 available locally (Harlingen, TX) ( change location)
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
N224ZN
Manufacturer
Eaton
Manufacturer's Part Number
N224ZN
Description
BLTF 1/4" Spring Nut
Spring Nut, Steel, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 1/4 In Thickness, 0.07 LB
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011403331 / 00781011403331
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.37 (Each)
Carton
$1.37 (Each)
Standard Packaging
$136.76 (Per 100)
Stock Availability
Harlingen
142 (Check another store)
McAllen
906
All Stores
49,472
Resources
Images
 
 
N224ZN - Small Image
 
N224ZN - Large Image
 
N224ZN - Large Image
Specifications Sheets
 
 
N224ZN - Specification Sheet
Attachments
 
 
N224ZN - Specification Sheet
Other Links
 
 
N224ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Thickness
1/4 in
Descriptions
Description
BLTF 1/4" SPRING NUT
Product Type
Spring Nut
Long Description
Spring Nut, Steel, Zinc Plated, 1/4 in - 20 Thread Size, 1/4 in Diameter, 1/4 in Thickness, 0.07 lb
Short Description
Spring Nut, Steel, Zinc Plated, 1/4 in - 20, 1/4 in
extra long description
B-LINE N224ZN SPRING NUT, 1/4"-20 T
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Special Features
Thickness 1/4 In, Weight 6.7 Lb per 100
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Thread Size
1/4 in - 20
Standards Met
ASTM A307;SAE J429 or ASTM A563
package quantity
100 CT
dimensions
1.7500 IN X 1.3750 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N224ZN
Brand
Eaton
GTIN
00781011403331
UPC
781011403331
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherUtilityDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldg
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49,472

Location search:
These alternate items can be purchased instead of N224ZN.
Jump To:

Similar Items

Similar items are close alternatives to N224ZN, though they may not be 100% alike.

Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, ...
  • MFR Part #: A100 1/4
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($311.78) · 500 ($1,558.90) ·
A10014 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$3.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N224ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS RS 1/4 Anvil International n/a
N224 Eaton B-Line 781011403331
N-224 Eaton B-Line 00781011403331
SSN25 LH Dottie 781002817314
SNRS1420 Garvin Industries 785592004420
G-1032 Globe Pipe Hangers n/a
N 820 Haydon n/a
72085 Haydon 1005017147
17430 Morris 601986174305
SPRA0025EG nVent-Thermal Management 782856340614
MFA4I nVent-Thermal Management 782856422006
PSRS14 Power-Strut 702316502130
PS RS 1/4 Power-Strut n/a
PSRS-1/4 Power-Strut n/a
A100-1/4 Thomas & Betts 00616013296134
A10014 Thomas & Betts 616013296134
B91114 Thomas & Betts 785991755978
SPRA 1/4 Tolstrut n/a
P-1006-1420 Unistrut n/a
P1006-1420 Unistrut n/a

* All prices subject to change.

Begin Live Chat