N224ZN - BLTF 1/4" Spring Nut

Eaton

  • $1.32 (Each)
  • $1.32 (Each)

  • $132.13 (Per 100)

In-Stock: 0 available locally (Galena Park, TX) (change location)
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
N224ZN
Manufacturer
Eaton
Manufacturer's Part Number
N224ZN
Description
BLTF 1/4" Spring Nut
Spring Nut, Steel, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 1/4 In Thickness, 0.07 LB
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011403331 / 00781011403331
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$1.32 (Each)
Standard Packaging
$132.13 (Per 100)
Stock Availability
Galena Park
0 (Find nearest stock)
Deer Park
1,021
All Stores
52,098
Resources
Images
 
 
N224ZN - Small Image
 
N224ZN - Large Image
 
N224ZN - Large Image
Specifications Sheets
 
 
N224ZN - Specification Sheet
Attachments
 
 
N224ZN - Specification Sheet
Other Links
 
 
N224ZN - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Thickness
1/4 in
Descriptions
Description
BLTF 1/4" SPRING NUT
Product Type
Spring Nut
Long Description
Spring Nut, Steel, Zinc Plated, 1/4 in - 20 Thread Size, 1/4 in Diameter, 1/4 in Thickness, 0.07 lb
Short Description
Spring Nut, Steel, Zinc Plated, 1/4 in - 20, 1/4 in
extra long description
B-LINE N224ZN SPRING NUT, 1/4"-20 T
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Special Features
Thickness 1/4 In, Weight 6.7 Lb per 100
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Thread Size
1/4 in - 20
Standards Met
ASTM A307;SAE J429 or ASTM A563
package quantity
100 CT
dimensions
1.7500 IN X 1.3750 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N224ZN
Brand
Eaton
GTIN
00781011403331
UPC
781011403331
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherUtilityDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldg
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52,098

Location search:
These alternate items can be purchased instead of N224ZN.
Jump To:

Similar Items

Similar items are close alternatives to N224ZN, though they may not be 100% alike.

Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, ...
  • Our Part #: A10014
  • Galena Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A100 1/4
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($291.39) · 500 ($1,456.95) ·
A10014 - Abb Installation Products, Inc

Galena Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N224ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS RS 1/4 Anvil International n/a
N224 Eaton B-Line 781011403331
N-224 Eaton B-Line 00781011403331
SSN25 LH Dottie 781002817314
SNRS1420 Garvin Industries 785592004420
G-1032 Globe Pipe Hangers n/a
N 820 Haydon n/a
72085 Haydon 1005017147
17430 Morris 601986174305
SPRA0025EG nVent-Thermal Management 782856340614
MFA4I nVent-Thermal Management 782856422006
PSRS14 Power-Strut 702316502130
PS RS 1/4 Power-Strut n/a
PSRS-1/4 Power-Strut n/a
A100-1/4 Thomas & Betts 00616013296134
A10014 Thomas & Betts 616013296134
B91114 Thomas & Betts 785991755978
SPRA 1/4 Tolstrut n/a
P-1006-1420 Unistrut n/a
P1006-1420 Unistrut n/a

* All prices subject to change.

Begin Live Chat