BB216T - SPRG 11-18" Box MNT BRKT

Eaton

  • $7.72 (Each)
  • $7.72 (Each)

  • $386.12 (Per 50)

  • $772.24 (Per 100)

In-Stock: 140 available locally (Burleson, TX) ( change location)
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
BB216T
Manufacturer
Eaton
Manufacturer's Part Number
BB2-16T (NEW)
Description
SPRG 11-18" Box MNT BRKT
Telescoping Bracket, 11 to 18 In Overall Length, Pre-Galvanized, 0.48 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
799038630012 / 00799038630012
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.72 (Each)
Carton
$7.72 (Each)
Standard Packaging
$386.12 (Per 50)
Stock Availability
Burleson
140 (Check another store)
DFW RDC
2,744
All Stores
59,834
Resources
Specifications Sheets
 
 
BB216T - Specification Sheet
 
BB216T - Specification Sheet
Images
 
 
BB216T - Small Image
 
BB216T - Large Image
 
BB216T - Large Image
Attachments
 
 
BB216T - Specification Sheet
Other Links
 
 
BB216T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Overall Length
11 to 18 in;280 to 450 mm
Descriptions
Description
SPRG 11-18" BOX MNT BRKT
Extra Long Description
B-LINE BB2-16T (NEW) 16" T-SCOPING
Features
The B-Line series telescoping box mounting bracket and box mounting clip allow for pre-fabrication of the box assembly which helps reduce time on job sites. The bracket features a unique flange end that can mount multiple box depths beyond the standard 2-18" deep boxes. The bracket has increased rigidity to help withstand drywall installation.
Long Description
Telescoping Bracket, 11 to 18 in Overall Length, Pre-Galvanized, 0.48 lb
Product Type
Telescoping Bracket
Short Description
Telescoping Bracket, 11 to 18 in Stud Spacing
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Made In USA
yes
Package Quantity
50 CT
Standards Met
cULus Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB2-16T
GTIN
00799038630012
UPC
799038630012
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Telescoping Box Mounting Bracket
Packaging
Weight
0.48 lb
Weight per each
0.48
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Fasteners;Stud/Box Fasteners
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 59,834

Location search:
These alternate items can be purchased instead of BB216T.
Jump To:

Similar Items

Similar items are close alternatives to BB216T, though they may not be 100% alike.

Cross Referenced

These items are similar to BB216T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BB216T Eaton B-Line 79903863001
BB2-16T Eaton B-Line 00799038630012
TSGB1624 ERICO 00782856679677
TSGB16 ERICO 78285647616
BHA16 Garvin Industries 00785592983503
BMB16T Minerallac 00784610007948
TSGB16 nVent-Thermal Management 00782856476160
PTSGB16 Panduit 00074983641246
9013R Raco 00050169990131
BHA-16 Raco n/a
SSF-SG16A Thomas & Betts 00785991014891
SSFSG16A Thomas & Betts 78599101489

* All prices subject to change.

Begin Live Chat