FLBC4520BR - Brown Flip CVR W/Level Ring

Arlington

  • $30.73 (Each)
  • $30.73 (Each)

  • $307.30 (Per 10)

In-Stock: 1 available locally (San Marcos, TX) ( change location)
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
FLBC4520BR
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4520BR
Description
Brown Flip CVR W/Level Ring
Round Plastic Cover Kit, Plastic, Textured, Brown, 5.750 In Width, 5.750 In Height, 0.39 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997096722 / 00018997096722
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.73 (Each)
Standard Packaging
$307.30 (Per 10)
Stock Availability
San Marcos
1 (Check another store)
Austin RDC
17
All Stores
1,003
Resources
Images
 
 
FLBC4520BR - Small Image
 
FLBC4520BR - Large Image
 
FLBC4520BR - Large Image
Attachments
 
 
FLBC4520BR - Specification Sheet
Other Links
 
 
FLBC4520BR - Other
 
FLBC4520BR - Other
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
Plastic
Material, Color, and Finish
Color
Brown
Finish
Textured
Dimensions and Weight
Height
5.750 in
Size
L(5.750) x W(5.750) x H(0.468)
Width
5.750 in
Descriptions
Description
BROWN FLIP CVR W/LEVEL RING
Extra Long Description
ARL FLBC4520BR BROWN FLOOR BOX COVE
Long Description
Round Plastic Cover Kit, Plastic, Textured, Brown, 5.750 in Width, 5.750 in Height, 0.39 lb/EA
Product Type
Round Plastic Cover Kit
Short Description
Round Plastic Cover Kit, Plastic, Textured, Brown
Special Features
Includes gasketed cover
Additional Information
For Use With
New Concrete
Made In USA
yes
Package Quantity
10 PK;1 CT
Standards Met
ECCN EAR99
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBC4520BR
GTIN
00018997096722
UPC
018997096722
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight
0.39 lb/EA
Weight per each
0.39
Carton
1
Package
10
Uses, Certifications, and Standards
Application
New Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,003

Location search:
These alternate items can be purchased instead of FLBC4520BR.
Jump To:

Similar Items

Similar items are close alternatives to FLBC4520BR, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat