F101 - Screw Mount Device Box

Arlington

  • $5.06 (Each)
  • $5.06 (Each)

  • $253.12 (Per 50)

  • $506.25 (Per 100)

In-Stock: 7 available locally (Atlanta, GA) ( change location)
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
F101
Manufacturer
Arlington
Manufacturer's Part Number
F101
Description
Screw Mount Device Box
Outlet Box, Non Metallic Material, Black, 22 Cu.In Capacity, 1 Gang, Rectangular, Steel/Wood Stud;Screw Mount, 2.81 In Length, 3.51 In Width, 3.72 In Height, 0.182 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
018997436269 / 00018997436269
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Carton
$253.12 (Per 50)
Stock Availability
Atlanta
7 (Check another store)
All Stores
1,213
Resources
Specifications Sheets
 
 
F101 - Specification Sheet
Attachments
 
 
F101 - Specification Sheet
Other Links
 
 
F101 - Other
 
F101 - Other
Images
 
 
F101 - Small Image
 
F101 - Large Image
 
F101 - Large Image
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
Non Metallic
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
2.28
Height
3.72 in
Length
2.81 in
Width
3.51 in
Descriptions
Description
SCREW MOUNT DEVICE BOX
Extra Long Description
ARL F101 SCREW MOUNT DEVICE BOX S
Features
ONE-BOX provides a secure installation. It mounts directly to the stud, not just the drywall.
Long Description
Outlet Box, Non Metallic Material, Black, 22 cu.in Capacity, 1 Gang, Rectangular, Steel/Wood Stud;Screw Mount, 2.81 in Length, 3.51 in Width, 3.72 in Height, 0.182 lb/EA
Product Type
Outlet Box
Short Description
Outlet Box, Non Metallic, Black, 22 cu.in
Special Features
Installed NM Cable Connector;Versatile
Additional Information
For Use With
New and Old Work
Made In USA
yes
Mounting Type
Steel/Wood Stud;Screw Mount
Number Of Outlet
1
Package Quantity
50 Unit PK;50 Standard PK
Standards Met
UL MA Listed;ECCN: EAR99;cULus Listed
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
F101
Sub Brand
One-Box
GTIN
00018997436269
UPC
018997436269
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
OUTLET BOX
Packaging
Weight
0.182 lb/EA
Weight per each
0.18
Carton
50
Uses, Certifications, and Standards
Application
Power and Low Voltage
Capacity
22 cu.in
Standard
UL2HRW
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F101.
Jump To:

Similar Items

Similar items are close alternatives to F101, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat