ISB104014EI - 10'-40' 120V Sign Bal

Advance

  • $198.06 (Each)
  • $198.06 (Each)

In-Stock: 2 available locally (West Wichita, KS) ( change location)
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
ISB104014EI
Manufacturer
Advance
Manufacturer's Part Number
503755
Description
10'-40' 120V Sign Bal
Electronic Sign Ballast, T12/Ho Lamp, 1 to 4 Lamps, 10 - 40 Footages, 110 W, 120 to 277 V, 10 % Total Harmonic Distortion, 0.61 Ballast Factor, 14.31 In Length, 3.19 In Width, 2.63 In Height, 4.523 KG/Ea
Slang Terms

Suggest a New Term
Categories
Ballasts - Sign Ballasts Mark as Incorrect
Suggest a New Category
Classification
Sign Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087135808 / 00781087135808
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.06 (Each)
Stock Availability
West Wichita
2 (Check another store)
All Stores
7
Resources
Specifications Sheets
 
 
ISB104014EI - Specification Sheet
Attachments
 
 
ISB104014EI - Specification Sheet
Images
 
 
ISB104014EI - Small Image
 
ISB104014EI - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic
Lamp Type
T12/HO
Number Of Lamps
1 to 4
Voltage Rating
120 to 277 v
Wattage
110 W
Dimensions and Weight
Height
2.63 in
Length
14.31 in
Width
3.19 in
Descriptions
Description
10'-40' 120V SIGN BAL
Extra Long Description
ADV 503755 ELE SIGN BAL (1-4)T12HO
Features
Philips Advance signPRO line…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, now adds: ...four new energy-efficient signPRO Electronic Fluorescent Sign Ballasts for T8/HO and T12/HO High Output (800mA) Lamps. Philips Advance signPRO ine…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications,
Long Description
Electronic Sign Ballast, T12/HO Lamp, 1 to 4 Lamps, 10 - 40 Footages, 110 W, 120 to 277 V, 10 % Total Harmonic Distortion, 0.61 Ballast Factor, 14.31 in Length, 3.19 in Width, 2.63 in Height, 4.523 kg/EA
Product Type
Electronic Sign Ballast
Short Description
Electronic Sign Ballast, T12/HO, 110 W, 4 to 6 Lamps, 8 - 48 Footages
Additional Information
Ballast Factor
0.61
Number Of Footages
10 - 40
Output
FIXED
Package Quantity
1 PK
Power Factor
0.98
Standards Met
FCC;CSA Certified;UL Listed;RoHS Compliant
Start Type
Instant Start
Total Harmonic Distortion
10 %
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
503755
GTIN
00781087135808
UPC
781087135808
Taxonomies, Classifications, and Categories
Category Description
SIGN BALLAST
Packaging
Weight
4.523 kg/EA
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
SIGN
Frequency Rating
50to60
Standard
CSA certificate;UL certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater West Wichita Area

Location Stock Available
West Wichita
2 View Store

Distribution Centers

Location Stock Available
Nacogdoches
1 View Store

M-Z

Location Stock Available
Weatherford
1 View Store
These alternate items can be purchased instead of ISB104014EI.
Jump To:

Similar Items

Similar items are close alternatives to ISB104014EI, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat