ICN3P32N35I - 120-277V Elec Bal

Advance

  • $27.18 (Each)
  • $27.18 (Each)

  • $271.80 (Per 10)

In-Stock: 3 available locally (Lufkin, TX) (change location)
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
ICN3P32N35I
Manufacturer
Advance
Manufacturer's Part Number
109108
Description
120-277V Elec Bal
Fluorescent Ballast, Instant, 32 W, 277 V Ac, 0.71 A, Non Dimmable, 3 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.88 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.441 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087091494 / 00781087091494
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.18 (Each)
Standard Packaging
$271.80 (Per 10)
Stock Availability
Lufkin
3 (Check another store)
Nacogdoches
36
All Stores
985
Resources
Images
 
 
ICN3P32N35I - Large Image
 
ICN3P32N35I - Large Image
Specifications Sheets
 
 
ICN3P32N35I - Specification Sheet
Attachments
 
 
ICN3P32N35I - Specification Sheet
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
277 V ac
Current Rating
0.71 A
Number of Lamps
3
Wattage
32 W
Ballast Type
Electronic Fluorescent
Lamp Type
T8
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
9.5 in
Width
1.3 in
Height
1 in
Descriptions
Product Type
Fluorescent Ballast
Long Description
Fluorescent Ballast, Instant, 32 W, 277 V ac, 0.71 A, Non Dimmable, 3 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.88 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.441 kg/EA
Features
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Short Description
Fluorescent Ballast, Instant Start, 32 W, 3 Lamps
Special Features
Reliable and Energy Efficient Philips Advance's Centium Commercial Grade
Description
120-277V ELEC BAL
extra long description
ADV 109108 ELE BALLAST (3) F32T8 12
Additional Information
For Bulb Type
T8
start type
Instant Start
Power Factor
0.98
Ballast Factor
0.88
total harmonic distortion
10 %
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;RoHS Compliant;CEC
Made in USA
yes
# of lamps
2/3
Manufacturer Information
Manufacturers Part Number
109108
Brand
Signify Electronics
sub brand
Philips Advance
GTIN
00781087091494
UPC
781087091494
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
0.441 kg/EA
Weight per each
0.86
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
Application
Commercial
standard
CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 985

Location search:
These alternate items can be purchased instead of ICN3P32N35I.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ICN3P32N35I.

The Right Choice For A Broad Range Of New Construction and Retrofit Applications...
  • Our Part #: ICN3P32N35M
  • Lufkin Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 109116
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 30 ($815.40) ·
ICN3P32N35M - Advance By Signify

Lufkin Availability: In Stock

Total Availability: In Stock

Book Price

$27.18

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ICN3P32N35I, though they may not be 100% alike.

3 X F32T8, .88 BF, 120-277V, Instant Start, Electronic
  • Our Part #: KTEB332LBFUVTPIC
  • Lufkin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTEB-332-UV-IS-N-P-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($241.20) ·
KTEB332LBFUVTPIC - Keystone Technologies

Lufkin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat