Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 4.3940" L X 1.25" W, Aluminum
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,333.72
Per 100
Grounding Clamp, For Use With Tin Plated Color/Finish, Grounding Conductor , Made In Usa, Culus Listed;Ul Listed, #6 Awg to 250 MCM Trade Size
$141.12
Each
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.062LBS, Conduit Size: 2", Guide-Rite Conduit to Beam Fasteners, .125" Min Mount Size, .25" Max Mount Size
$968.74
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.085LBS, Conduit Size: 1.5", Guide-Rite Conduit to Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size
$461.63
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 0.165LBS, Conduit Size Emt: 1.5", Rigid: 1.25", Conduit Strut Clamps, 1.375" Min, 1.66" Max Cable Diameter, 400 LBS Load Capacity, Pre-Galvanized
$418.04
Barrier Strip, Electrical Application, 6 In Height, 120 In Length, Made In Usa, Aluminum Material, Screw Mount Mounting Type, Furnished With Four #10 X 1/2" Plated Self-Drilling Screws and A 99-9982 Barrier Strip Splice. Special Features, Flat Style, 5 In Width
$164.91
Two Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 2-5/16 In Length, 3 In Width, 1/4 In Thickness, 45 ° Angle, 58 LB
$2,234.76
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 3.78" L X 1.25" W, Aluminum
$1,236.77
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.114LBS, Rigid or Emt Conduit Size: 1", Break-Apart Conduit Clamps, 200 LBS Load Capacity, Pre-Galvanized
$289.20
9
Popularity
Default